Shop All Portable Air Conditioners
Kwikool
Portable Precision Cooling, 2.5 ton/ 230V/ 20 AMP
Mfr # KIB3021-2
Zoro # G900460567
product price: $5,396.25
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$5,396.25
Free 30-Day Returns
Key Features
- Width 20.2
- Height 43
- Weight 305
- Length 41
- Color Blue/ Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # KIB3021-2
- Zoro # G900460567
- Country of Origin United States
- Category Portable Air Conditioners
Dimensions
Width | 20.2 |
Height | 43 |
Length | 41 |
Details
Item | Portable Precision Air Conditioning |
Voltage | 230 |
Phase | 1 |
Weight | 305 |
Color | Blue/ Off-White |
Material | Cooper, Aluminum & Steel |
AMPS | 20 |
Refrigerant | 407A |
Duty Rating | Commercial/ Industrial |
Air Delivery Method | Multi-directional cold vents |
System Cooling Method | Air |
Evaporator Freeze Protection | Hot Gas Bypass |
Thermostat Type | Microprocessor/Digital |
I/O Integral Condenser | Balanced Air Flow |
Cooling Capacity | 29,500 BTUH (2.5-Ton) |
Plug | NEMA 6-20 |
Supply Air CFM | 850 |
Operating Temperatures | 60-110 F 50%RH |
Automatic Restart | yes |
Condensate Overflow | Pump |
HZ | 60 |
Description
2.5 ton indoor portable air conditioner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, 24V, 3 Wire (AT33A000)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN6)
- MVP MASTER RAM SERIES 10" Back Draught Damper (10" BACK DAMPER)
- AIR HANDLER Carbon Impregnated Filter, 10x10x1" (6B915)
- KWIKOOL Portable Precision Cooling, 2 ton/ 115V/ 20AMP (KIB2411-2)
- KWIKOOL Portable Precision Cooling, 3.5 ton/ 230V/ 40 AMP (KIB4221-2)
- KWIKOOL Portable Precision Cooling, 2 ton/ 230V/ 20AMP (KIB2421-2)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- KWIKOOL 12 ton/ 230V/ 80 AMP (KPO12-23)
- KWIKOOL 1.5 ton Heat/ 1.1 ton Cool (KPHP1811)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP with HEPA/UV (KBIO1411)
- Kwikool Portable Air Conditioners