Shop All Portable Air Conditioners
Kwikool
Portable Precision Cooling, 2 ton/ 230V/ 20AMP
Mfr # KIB2421-2
Zoro # G300460563
product price: $4,331.25
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,331.25
Free 30-Day Returns
Key Features
- Width 20.2
- Height 43
- Weight 295
- Material Cooper, Aluminum & Steel
- Length 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # KIB2421-2
- Zoro # G300460563
- Country of Origin United States
- Category Portable Air Conditioners
Dimensions
Width | 20.2 |
Height | 43 |
Length | 41 |
Details
Item | Portable Precision Air Conditioning |
Voltage | 230 |
Phase | 1 |
Weight | 295 |
Material | Cooper, Aluminum & Steel |
Color | Blue/ Off-White |
Duty Rating | Commercial/ Industrial |
Supply Air CFM | 750 |
System Cooling Method | Air |
Evaporator Freeze Protection | Hot Gas Bypass |
Refrigerant | 407A |
HZ | 60 |
Condensate Overflow | Pump |
Cooling Capacity | 23,500 BTUH (2-Ton) |
Thermostat Type | Microprocessor/Digital |
I/O Integral Condenser | Balanced Air Flow |
Automatic Restart | yes |
Plug | NEMA 6-20 |
Air Delivery Method | Multi-directional cold vents |
Operating Temperatures | 60-110 F 50%RH |
AMPS | 20 |
Description
2 ton indoor portable air conditioner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 13 (499J40)
- PLASTIC SUPPLY Coupling, 14 in Duct Dia, Type I PVC, 5-7/8" L (PVCC14)
- VENT-RITE 35 3/4" X 1/2" Main Steam Vent (35)
- ZORO SELECT Press Switch, Open On Fall 50 PSI (6ALA6)
- KWIKOOL Portable Precision Cooling, 2 ton/ 115V/ 20AMP (KIB2411-2)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- KWIKOOL Portable Precision Cooling, 1.1 ton/ 115V/ 15 AMP (KIB1411-2)
- KWIKOOL 1.5 ton/ 115V/ 20 AMP (KPAC1811-2)
- KWIKOOL 12 ton/ 230V/ 80 AMP (KPO12-23)
- KWIKOOL 12 ton/ 460V/ 40 AMP (KPO12-43)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K12)
- Kwikool Portable Air Conditioners