Shop All Portable Air Conditioners
Kwikool
Portable Precision Cooling, 2 ton/ 115V/ 20AMP
Mfr # KIB2411-2
Zoro # G600460553
product price: $5,398.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,398.99
Free 30-Day Returns
Key Features
- Width 20.2
- Height 43
- Weight 311
- Material Cooper, Aluminum & Steel
- Color Blue/ Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # KIB2411-2
- Zoro # G600460553
- Country of Origin United States
- Category Portable Air Conditioners
Dimensions
Width | 20.2 |
Height | 43 |
Length | 41 |
Details
Item | Portable Precision Air Conditioning |
Voltage | 115 |
Phase | 1 |
Weight | 311 |
Material | Cooper, Aluminum & Steel |
Color | Blue/ Off-White |
Air Delivery Method | Multi-directional cold vents |
HZ | 60 |
Condensate Overflow | Pump |
Thermostat Type | Microprocessor/Digital |
Operating Temperatures | 60-110 F 50%RH |
Evaporator Freeze Protection | Hot Gas Bypass |
Cooling Capacity | 23,500 BTUH (2-Ton) |
AMPS | 20 |
System Cooling Method | Air |
Plug | NEMA 5-20 |
I/O Integral Condenser | Balanced Air Flow |
Supply Air CFM | 725 |
Refrigerant | 407A |
Automatic Restart | yes |
Duty Rating | Commercial/ Industrial |
Description
2 ton indoor portable air conditioner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 41"x90 ft. Paint Collector Filter Roll, Polyester (2EKK7)
- SUPCO Interlock Switch Clip, Orange, Nylon (FPRO100)
- HONEYWELL HOME HEAT SEQUENCER WITH THREE SWITCHES, ON 1 TO 110 SEC, OFF 1 TO 110 SEC (R24CB4007)
- HERCULES Leak Detector, Liquid, 32 oz., Blue (45802)
- KWIKOOL Portable Precision Cooling, 2.5 ton/ 230V/ 20 AMP (KIB3021-2)
- KWIKOOL Portable Precision Cooling, 2 ton/ 230V/ 20AMP (KIB2421-2)
- KWIKOOL Portable Precision Cooling, 1.1 ton/ 115V/ 15 AMP (KIB1411-2)
- KWIKOOL 5 ton/ 460V/ 20 AMP/with Heat (KPO5-43H)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- KWIKOOL 5 ton/ 230V/ 60 AMP/ with Heat (KPO5-21H)
- FRIEDRICH Portable Air Conditioner (ZCP12DB)
- Kwikool Portable Air Conditioners