Shop All Portable Air Conditioners
Kwikool
Portable Precision Cooling, 1.1 ton/ 115V/ 15 AMP
Mfr # KIB1411-2
Zoro # G200460564
product price: $3,621.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,621.99
Free 30-Day Returns
Key Features
- Width 16.2
- Height 38
- Material Cooper, Aluminum & Steel
- Color Blue/ Off-White
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # KIB1411-2
- Zoro # G200460564
- Country of Origin United States
- Category Portable Air Conditioners
Dimensions
Width | 16.2 |
Height | 38 |
Length | 36 |
Details
Item | Portable Precision Air Conditioning |
Voltage | 115 |
Phase | 1 |
Material | Cooper, Aluminum & Steel |
Color | Blue/ Off-White |
Weight | 195 |
Evaporator Freeze Protection | Hot Gas Bypass |
Air Delivery Method | Multi-directional cold vents |
Refrigerant | 410A |
Duty Rating | Commercial/ Industrial |
Operating Temperatures | 60-110 F 50%RH |
AMPS | 15 |
Supply Air CFM | 460 |
HZ | 60 |
Condensate Overflow | Pump |
I/O Integral Condenser | Balanced Air Flow |
Cooling Capacity | 13,850 BTUH (1.1-Ton) |
Plug | NEMA 5-15 |
System Cooling Method | Air |
Automatic Restart | yes |
Thermostat Type | Microprocessor/Digital |
Description
1.1 ton indoor portable air conditioner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6" (42510)
- ALL-FILTERS 20X30X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (20301.12 4PK)
- HONEYWELL THERMAL SOLUTIONS L404F1409 Pressuretrol 2-15 (L404F1409)
- DAYTON Replacement Blower 'Wheel (2ZB35)
- KWIKOOL Portable Precision Cooling, 2 ton/ 115V/ 20AMP (KIB2411-2)
- KWIKOOL Portable Precision Cooling, 3.5 ton/ 230V/ 40 AMP (KIB4221-2)
- KWIKOOL Portable Precision Cooling, 2.5 ton/ 230V/ 20 AMP (KIB3021-2)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP (KPAC1411-2)
- KWIKOOL 5 ton/ 230V/ 50 AMP/ with Heat (KPO5-23H)
- KWIKOOL 5 ton/ 230V/40AMP Water-Cooled (KWIB6021)
- AMAZE HEATER Spacio Innovations TH-926T Wexstar Plug in Thermostat for Portable Heaters & Air Conditioners (TH-926T)
- Kwikool Portable Air Conditioners