Shop All Flexible Ducts
Kwikool
Optional Duct Kit - For KPAC2421-2
Mfr # CK-24S
Zoro # G809146456
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Length 8
- Material Steel
- For Use With KPAC2421-2
- Color White
- Height (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # CK-24S
- Zoro # G809146456
- UPC # 707022327275
- Country of Origin United States
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 8 |
Height (In.) | 12 in |
Width (In.) | 24 in |
Details
Material | Steel |
For Use With | KPAC2421-2 |
Item | Accessory |
Color | White |
Description
Kwikool CK-24S Optional Duct Kit - For KPAC2421-2Features:
- Optional Condenser Duct Kit with One 8-ft Lengths of 14-in.Flexible Non-insulated Duct, 2 Clamps, one 12-inFlanges & 1 2'x2' Replacement Ceiling Tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 11 (102-500-028)
- WHITE-RODGERS 3F01-130 Snap Disc Fan Control (3F01-130)
- PEET DRYER Helmet Dryport, Black, Neutr. Mold, Mildew (HDP-6)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- KWIKOOL Ceiling Kit For 1.1 Ton Air Conditioners (CK-12S)
- KWIKOOL Ceiling Kit (CK-24)
- SUPURR-FLEX DUCT SUPURR-FLX 4""X25' (F0425)
- BROAN Transition Duct (411)
- MASTER FLOW Master Flow MIF12X300 Mobile Home Insulated Flexible Duct, 12 in, Polyethylene (MIF12X300)
- DENDESIGNS 413 3 in. x 25 ft. Aluminum Film Laminated Flexible Duct (DE2671543)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 4in ID (01-226-4)
- Kwikool Heating Ventilation