Shop All Air Cleaners and Accessories
Kwikool
Air Purification, 115V/ 15 AMP
Mfr # KBX600
Zoro # G600460560
product price: $2,376.50
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,376.50
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Length 22.25”
- Width 16.5”
- Voltage 115
- Height 38”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # KBX600
- Zoro # G600460560
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 22.25” |
Width | 16.5” |
Height | 38” |
Details
Item | Air Purifier |
Color | Stainless Steel |
Voltage | 115 |
Material | Stainless Steel |
Phase | 1 |
Weight | 86 lbs. |
Air Distribution | Quad Directional Vents |
AMPS | 15 |
Ultraviolet Light | UVC 30 Watts/ Max 85 Watts x 2 |
CFM | 600/500/400 |
Duty Rating | Hospital Grade |
Ionization | Bi-Polar Advanced Needlepoint |
HZ | 60 |
Description
The KBX600 (600 CFM) uses the air cleaning power of High Efficiency Particulate Air (HEPA) 99.97% filters, which captures all particles greater than .3 microns. Dual UV lights are housed inside the unit with reflective insulation creating more light angles that attack molds, bacteria and pathogens. A Needle Point Bi-Polar Ionizer releases ions that become attached to smaller/lighter particles that can now be captured and eliminated. The KBX600 can be used as either an HEPA Filtered air cleaner or as a filtered negative air machine. When used to create a negative pressure, the unit removes potentially contaminated air from the space and pulls in fresh air from outside of the space. An optional charcoal filter to reduce odors is also available for both models.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Duct Insulation, 1", 50 Ft. (PA48F1W50)
- REZNOR Limit Switch (136736)
- BEVERAGE-AIR Door Gasket, 23-5/8" x 53-7/16" (712-013C-04)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, Beige (EX38DTP)
- KWIKOOL CK-12SS Dual Duct Stainless Flange Ceiling Kit for KBIO1411 (528CK12SS)
- KWIKOOL Air Purification, 115V/ 15 AMP (KBP600)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x5.875" (H16G1X1)
- TRION Media Air Cleaner (AIR BEAR RIGHT ANGLE)
- E. L. FOUST CO Air Purifier, Desktop, Black (160DT)
- CRANE USA Air Purifier, Medium room size (EE-5068)
- FLEXMOUNT UV Air Purifier, Silver, 60 Hz, 24VAC, Voltage: 24V AC (UV-13FM)
- Kwikool Air Cleaners and Accessories