Shop All Air Cleaners and Accessories
Kwikool
Air Purification, 115V/ 15 AMP
Mfr # KBX1000
Zoro # G200460557
product price: $2,796.50
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,796.50
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Length 22.25”
- Width 16.5”
- Voltage 115
- Height 38”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # KBX1000
- Zoro # G200460557
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 22.25” |
Width | 16.5” |
Height | 38” |
Details
Item | Air Purifier |
Color | Stainless Steel |
Voltage | 115 |
Phase | 1 |
Material | Stainless Steel |
Weight | 91 lbs. |
CFM | 1000/875/750 |
Air Distribution | Quad Directional Vents |
HZ | 60 |
Duty Rating | Hospital Grade |
Ionization | Bi-Polar Advanced Needlepoint |
Ultraviolet Light | UVC 30 Watts/ Max 85 Watts x 2 |
AMPS | 15 |
Description
The KBX1000 (1000 CFM) uses the air cleaning power of High Efficiency Particulate Air (HEPA) 99.97% filters, which captures all particles greater than .3 microns. Dual UV lights are housed inside the unit with reflective insulation creating more light angles that attack molds, bacteria and pathogens. A Needle Point Bi-Polar Ionizer releases ions that become attached to smaller/lighter particles that can now be captured and eliminated. The KBX1000 can be used as either an HEPA Filtered air cleaner or as a filtered negative air machine. When used to create a negative pressure, the unit removes potentially contaminated air from the space and pulls in fresh air from outside of the space. An optional charcoal filter to reduce odors is also available for both models.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SUPCO Blower Wheel, 575X2C250DTP1 (FB590)
- FUNCTIONAL DEVICES-RIB Actuator, 24V S/R 0-10Vdc 150Sec W/Plenm (VA9208-GGA-2)
- WHITE-RODGERS 1E50N-301 24V Single Stage (1E50N-301)
- KWIKOOL CK-12SS Dual Duct Stainless Flange Ceiling Kit for KBIO1411 (528CK12SS)
- KWIKOOL Air Purification, 115V/ 15 AMP (KBX600)
- ULTRA-SUN Replacement 50 Watt UV Bulb, For 2YGA4 (1LT50)
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz (506250-R4)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED red (CleanShield HEPA 550-Red)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- SEALED UNIT PARTS CO Clear Blue Advance UV System - UUV-CBA (UUV-CBA)
- Kwikool Air Cleaners and Accessories