Shop All Air Cleaners and Accessories
Kwikool
Air Purification, 115V/ 15 AMP
Mfr # KBP1000
Zoro # G400460555
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,240.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Length 22.25”
- Width 16.5”
- Voltage 115
- Height 38”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikool
- MFR # KBP1000
- Zoro # G400460555
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Length | 22.25” |
Width | 16.5” |
Height | 38” |
Details
Item | Air Purifier |
Color | Stainless Steel |
Voltage | 115 |
Material | Stainless Steel |
Phase | 1 |
Weight | 90 lbs. |
Air Distribution | Quad Directional Vents |
HZ | 60 |
Ultraviolet Light | UVC 30 Watts/ Max 85 Watts x 2 |
Duty Rating | Hospital Grade |
AMPS | 15 |
CFM | 1000/875/750 |
Description
The KBP1000 (1000 CFM) uses the air cleaning power of High Efficiency Particulate Air (HEPA) 99.97% filters, which captures all particles greater than .3 microns. Dual UV lights are housed inside the unit with reflective insulation creating more light angles that attack molds, bacteria and pathogens. It can be used as either an HEPA Filtered air cleaner or as a filtered negative air machine. When used to create a negative pressure, the unit removes potentially contaminated air from the space and pulls in fresh air from outside of the space. An optional charcoal filter to reduce odors is also available for both models.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-4)
- SIMPLE GREEN Simple Green Foaming Coil Cleaner, 1 ga. (0110000404001)
- ASTRO PNEUMATIC Air Coupler, 3 Way Swivel, 160 psi. (3SB10)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 2", 6 Pack (FB20X25X2_6)
- KWIKOOL CK-12SS Dual Duct Stainless Flange Ceiling Kit for KBIO1411 (528CK12SS)
- KWIKOOL Air Purification, 115V/ 15 AMP (KBX600)
- KOCH Filter, HEPA99.97, Prtcl, 30x48x5.875" (H25G1X1)
- KOCH HEPA, Filter, Galv, 15-3/8x19-3/8x11-1/2"HC (H81A2X1)
- OMNITEC DESIGN Carbon Filter Pad, 18inHx24inWx2inL (OG2418D)
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF (PuriCare 1100)
- CARRIER Room Air Purifier Xl By (RMAP-XL)
- Kwikool Air Cleaners and Accessories