Shop All Air Cleaner Filters
Kwikool
Accessory, Pre-Filter
Mfr # 14-FILTERPRE
Zoro # G200459339
product price: $38.50
/ea
$38.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Pre-Filter
- Color Stainless Steel
- Length 24"
- Width 16"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # 14-FILTERPRE
- Zoro # G200459339
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Length | 24" |
Width | 16" |
Height | 1" |
Details
Features | Pre-Filter |
Color | Stainless Steel |
Material | Stainless Steel |
Description
Pre-media Air Filter for KBP600, KBP1000, KBX600, KBX1000, KBIO1411, and KWBIO1411
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC Ts150B Round Thermal Switch 165 (TS150B)
- MCDONNELL & MILLER 150S-Md Low Water Cut-Off/Pump (150S-MD)
- CARLIN 6020002S 60200 Primary 15/15/15 (6020002S)
- TEMPCO Band Heater, 1-1/2 In. Dia., 900 Deg F (NHW00120)
- KWIKOOL Accessory, Pre-Filter (18-FILTERPRE)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (266649-102)
- GERMGUARDIAN Replacement Filter, Carbon, Black, PK4 (FLT28CB4)
- DRI-EAZ Pre-Filter, 15-3/4 In. W (F271)
- GERMGUARDIAN Replacement Filter, HEPA (FLT5800)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 25"x 2" (118-701-009)
- ILC Replacement For Aprilaire 213ß Filter 2-Pack, 2PK (213?)
- Kwikool Air Cleaner Filters