Shop All Portable Air Conditioners
Kwikool
3.5 ton/ 230V/30AMP Water-Cooled
Mfr # KWIB4221
Zoro # G4839855
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,698.99
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
- Brand Kwikool
- MFR # KWIB4221
- Zoro # G4839855
- Country of Origin United States
- Category Portable Air Conditioners
Description
The Model KWIB4221 (nominal 3.5-ton or 42,000 BTU) is the smallest water-cooled unit possible in size at this capacity in The Iceberg Series, KwiKool’s Flagship Line of portables for both primary and backup air conditioning. With its full-featured design and high sensible cooling, the KWIB4221 is the perfect solution for cooling server rooms. The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB4221 has automatic restart after power failure and runs on a 230-volt/30-amp Single-Phase circuit. Made in the USA. All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.
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
- SUPCO Sight Glass, SSGSS3 (SSGSS3)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1-1/2HP, 18inLx18inW (9515-50EX)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-3/4 in x 5-1/2 in x 9/16 in, Elliptical, PK 2 (T180-3-3/4X5-1/2X9/16E-PK2)
- KWIKOOL 1.5 ton/ 115V/ 20 AMP (KPAC1811-2)
- KWIKOOL 5 ton/ 230V/40AMP Water-Cooled (KWIB6021)
- KWIKOOL 5 ton/ 460V/ 20 AMP (KPO5-43)
- KWIKOOL 5 ton/ 230V/ 60 AMP/ with Heat (KPO5-21H)
- KWIKOOL Portable Precision Cooling, 2 ton/ 115V/ 20AMP (KIB2411-2)
- KWIKOOL Portable Precision Cooling, 1.1 ton/ 115V/ 15 AMP (KIB1411-2)
- OCEAN AIRE 18,000btu Deluxe Portable Air Cooled AC Unit (2OAC1811)
- Kwikool Portable Air Conditioners