Shop All Portable Air Conditioner Accessories
Kwikool
3/4" High Pressure Water Line Set - 25 ft.
Mfr # KK-WLineSet2534
Zoro # G505476512
product price: $337.50
/ea
Free Shipping & Returns
$337.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # KK-WLineSet2534
- Zoro # G505476512
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Length | 25 ft. |
Details
Color | Black |
Description
25-ft high pressure water line set with 3/4" fittings. Used with KWIB4221, KWIB6021, KWIB6023, KWIB6043, KWIB12023, KWIB12043
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Fuel Gauge (75-022-0210)
- ROBERTSHAW Electric Limit Control (5225-059)
- JOHNSON CONTROLS Diaphragm and Seal, 50 Square In (MP8000-6350)
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In (211273A)
- KWIKOOL 25 ft. of 20" Indoor Outdoor Flexible Duct (KK-Duct20Y-25)
- KWIKOOL 12" Return Air Kit for KIB1411-2 and KIB1811-2 (RA-12)
- KWIKOOL 6" Air Chute Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (KDC-24)
- KWIKOOL 20" Ceiling Kit (Dual Duct) (CK-120)
- KWIKOOL 18" Condenser Flange (DCR-18)
- KWIKOOL 14" Return Air Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (RA-24)
- GLOBAL INDUSTRIAL Water Tank For Commercial Portable ACfts (292685)
- Kwikool Portable Air Conditioner Accessories