Shop All Portable Air Conditioners
Kwikool
2 ton/ 230V/ 20AMP Water-Cooled
Mfr # KWIB2421
Zoro # G4842007
product price: $4,448.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$4,448.99
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
- Brand Kwikool
- MFR # KWIB2421
- Zoro # G4842007
- Country of Origin United States
- Category Portable Air Conditioners
Description
The Model KWIB2421 (nominal 2-ton or 23,500 BTU) is the smallest water-cooled unit possible in size at this capacity in the Iceberg Series, KwiKool’s Flagship Line of portables for both primary and backup air conditioning. The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB2421 runs on a standard 230-volt/20-amp circuit with automatic restart after a power failure. Made in the USA. All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.
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
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4C556)
- COZY Pet Safe Warmer Chicken Coop Heater, 200W, 200w, 120v, 1 Phase (CL-COOP)
- LEGEND VALVE HEAT EXCHANGER-HX100B-10 3/4" (807-031)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP (KAM1411)
- KWIKOOL 1.5 ton/ 115V/ 20 AMP (KPAC1811-2)
- KWIKOOL 2 ton/ 230V/ 20 AMP (KPAC2421-2)
- KWIKOOL 12 ton/ 460V/ 40 AMP (KPO12-43)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- KWIKOOL 5 ton/ 230V/ 50 AMP/ with Heat (KPO5-23H)
- BLACK & DECKER 10,000 BTU Portable Air Conditioner, SACC/CEC (BPT10WTB)
- Kwikool Portable Air Conditioners