Shop All Portable Air Conditioner Accessories
Kwikool
18" Condenser Flange
Mfr # DCR-18
Zoro # G305476521
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Conncts a/c system to ductwork
- Material Galvenized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # DCR-18
- Zoro # G305476521
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Details
Environmental Applications | Conncts a/c system to ductwork |
Material | Galvenized steel |
Description
For KIB6021-2, KIB6023-2, and KIB6043-2. Required if attaching ductwork and not using a CK-60 ceiling kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Evaporative Cooler Pad, 60" H, 12" W (P60X12X6-5)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FA16X25X2_6)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- KWIKOOL 14" Return Air Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (RA-24)
- KWIKOOL 25 ft. of 20" Indoor Outdoor Flexible Duct (KK-Duct20Y-25)
- KWIKOOL 25 ft. of 12" Indoor Outdoor Flexible Duct (KK-Duct12Y-25)
- KWIKOOL 6" Air Chute Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (KDC-24)
- KWIKOOL 20" Ceiling Kit (Dual Duct) (CK-120)
- KWIKOOL 3/4" High Pressure Water Line Set - 25 ft. (KK-WLineSet2534)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- Kwikool Portable Air Conditioner Accessories