Shop All Portable Air Conditioners
Kwikool
12 ton/ 230V/ 80 AMP/ with Heat
Mfr # KPO12-23H
Zoro # G4843495
product price: $29,996.25
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$29,996.25
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
- Brand Kwikool
- MFR # KPO12-23H
- Zoro # G4843495
- Country of Origin United States
- Category Portable Air Conditioners
Description
The Model KPO12-23 (nominal 12-ton or 135,000 Btu) has an extremely small foot print that is ideal for difficult applications that require moving cold air to a hard to reach heat load, such as a sealed interior room. The unit can be placed outdoors with duct running into a building space or it can be placed inside a building and ducted into an interior space. The KPO Series offers advanced air flow capabilities, up to 75 feet cold air return and supply and up to 100 feet of hot air exhaust ducting. All KPO models (except the 25 ton unit) are 32 inches wide and will fit through a standard 36 inch door. The KPO12-23 runs on a 208V- 3Ø 80 Amp Circuit / 230V- 3Ø 80 Amp Circuit 3-phase circuit.
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
- JOHNSON CONTROLS Pressure Control, High, 50 to 450 (P70DA-2C)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 117 cfm, 4 11/16 in W. (6KD75)
- UNITED ELECTRIC Pressure Switch (10F-10)
- NU-CALGON Ice Machine Sanitizer, 16 oz. (4211-34)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP (KAM1411)
- KWIKOOL 2 ton/ 115V/ 20AMP Water-Cooled (KWIB2411)
- KWIKOOL 12 ton/ 230V/ 80 AMP (KPO12-23)
- KWIKOOL 2 ton/ 230V/ 20 AMP (KPAC2421-2)
- KWIKOOL Portable Precision Cooling, 3.5 ton/ 230V/ 40 AMP (KIB4221-2)
- KWIKOOL 12 ton/ 460V/ 40 AMP (KPO12-43)
- COMMERCIAL COOL 10,000 BTU Portable Air Conditioner, SACC/CEC (CPT10WB)
- Kwikool Portable Air Conditioners