Shop All Portable Air Conditioner Accessories
Kwikool
1/2" High Pressure Water Line Set - 12 ft.
Mfr # KK-WLineSet-12
Zoro # G705476527
product price: $243.75
/ea
Free Shipping & Returns
$243.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # KK-WLineSet-12
- Zoro # G705476527
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Length | 12 ft. |
Details
Color | Black |
Description
12-ft high pressure water line set with 1/2" fittings. Used with water-cooled units KWIB1411, KWIB1811, KWIB2411, KWIB2421, KWIB3021
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (12121.12 6PK)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- SEM PRODUCTS VERY DARK PEWTER (SE17223)
- AMTROL 2704-392 Z Control Retrofit Kit (2704-392)
- KWIKOOL 18" Condenser Flange (DCR-18)
- KWIKOOL 3/4" High Pressure Water Line Set - 25 ft. (KK-WLineSet2534)
- KWIKOOL 12" Return Air Kit for KIB1411-2 and KIB1811-2 (RA-12)
- KWIKOOL 25 ft. of 20" Indoor Outdoor Flexible Duct (KK-Duct20Y-25)
- KWIKOOL 8" Air Chute Kit for KIB4221-2 (KDC-42)
- KWIKOOL 6" Air Chute Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (KDC-24)
- GLOBAL INDUSTRIAL Air Mover Adapter For 641764 (641762)
- Kwikool Portable Air Conditioner Accessories