Shop All Butt Hinges
Kwikfit
1 1/2 in W x 5-3/4" H Satin Bronze Hinge
Mfr # KF3L2BRS
Zoro # G7943190
product price: $33.79
/pr
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 5 3/4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 1 1/2 in
- Holes per Leaf 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikfit
- MFR # KF3L2BRS
- Zoro # G7943190
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 3/4 in |
Door Leaf Width | 1 1/2 in |
Height | 5 13/16 in |
Width | 3 1/2 in |
Door Leaf Length | 5 3/4 in |
Frame Leaf Length | 5 3/4 in |
Frame Leaf Width | 3 1/2 in |
Overall Width | 3 1/2 in |
Frame Leaf Height | 5 3/4 in |
Description
Gate Hinge, Aluminum, Powder Coated Finish, 44 lb Load Capacity, 8 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 5 3/4 in Door Leaf Height, 5 3/4 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 1.5 in Frame Leaf Thickness, Rounded Corners, Yes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC ORing716, 58, 332, Disogrin, 92 (B1111803)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H611)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32B)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2232PO-EN)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2BLS)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3BLS)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Wall Hinge (KF3ABLS)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2WTS)
- NATIONAL HARDWARE Satin Nickel Door Hinge , 3PK (N830-449)
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge (5X4-1/2 MPB99 32D)
- PEMKO 2 in W x 83 in H Clear Anodized Continuous Hinge (CFS83CP-HD1-HT-RH)
- Kwikfit Butt Hinges