Shop All Butt Hinges
Kwikfit
1 1/2 in W x 5-3/4" H Gloss Wall Hinge
Mfr # KF3ABLS
Zoro # G7943139
product price: $31.99
/pr
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 5 3/4 in
- Door Leaf Thickness 0.13"
- Door Leaf Width 3 1/2 in
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikfit
- MFR # KF3ABLS
- Zoro # G7943139
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 3/4 in |
Door Leaf Width | 3 1/2 in |
Frame Leaf Width | 3 1/2 in |
Frame Leaf Length | 5 3/4 in |
Door Leaf Length | 5 3/4 in |
Width | 3 1/2 in |
Height | 5 13/16 in |
Frame Leaf Height | 5 3/4 in |
Overall Width | 3 1/2 in |
Description
Glass Door Hinge, Aluminum Material, Powder Coated Finish, 44 lb Load Capacity, 8 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 5 3/4 in Door Leaf Height, 5 3/4 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.13 in Frame Leaf Thickness, Rounded Corners, Yes Hardware, Screw-On Mounting, Stainless Steel Pin Material, Spring Pin Type, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 145/40 C Aluminum Black 4-Dial Resettable (ABS-14540)
- SCHLAGE Antique Pewter Entrance Lever Lockset, Avanti (F51A AVA 620)
- HARDWARE RESOURCES White Single Can Wire Bottom-Mount Trashcan Pullout (CAN-EBMSW-R)
- MSI Arabescato Venato White SAMPLE Cube Honed Marble Mosaic Tile (ZOR-MD-0383-SAM)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2WTS)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3BLS)
- KWIKFIT 1 1/2 in W x 5-3/4" H Satin Bronze Hinge (KF3L2BRS)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2BLS)
- PENTALIFT Rear Hinge Pins, 1"Od X 35-1/8" Lip Pin (302-0379)
- DELTANA Black Door and Butt Hinge (S44R41B)
- HAGER Antique Brass Hinge 17413125EA (30552)
- Kwikfit Door Hinges