Shop All Butt Hinges
Kwikfit
1 1/2 in W x 5-3/4" H Gloss Hinge
Mfr # KF3L2WTS
Zoro # G7943166
product price: $33.15
/pr
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 5 3/4 in
- Door Leaf Thickness 0.13"
- Door Leaf Width 1 1/2 in
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikfit
- MFR # KF3L2WTS
- Zoro # G7943166
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 3/4 in |
Door Leaf Width | 1 1/2 in |
Door Leaf Length | 5 3/4 in |
Height | 5 13/16 in |
Frame Leaf Length | 5 3/4 in |
Width | 3 1/2 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 5 3/4 in |
Description
Hidden Barrel Hinge, Material Aluminum, Finish Powder Coated, Range of Motion 180 Degrees , Width 3 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK ZN Flex HangerBolt (N193-714)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- KABA Kaba: Simplex LL1011-26D Pushbutton Lock - LH & LHR Doors Satin Chrome (KABA-LL101126D41)
- MONROE PMP 4 in W x 72 in H Mill Steel Continuous Hinge (CC74140072)
- KWIKFIT 1 1/2 in W x 5-3/4" H Satin Bronze Hinge (KF3L2BRS)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2BLS)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Wall Hinge (KF3ABLS)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3BLS)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R5BB10B)
- DESIGN HARDWARE 4.5X4.5 Ball Bearing Hinge Standard Weight Hinges, 26D Satin Chrome (DH-BB5-4.5X4.5-26D)
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA63)
- Kwikfit Door Hinges