Shop All Butt Hinges
Kwikfit
1 1/2 in W x 5-3/4" H Gloss Hinge
Mfr # KF3L2BLS
Zoro # G7943181
original price:
$50.18
14% off
new price: $42.95
/pr
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 5-3/4"
- Door Leaf Thickness 0.13"
- Door Leaf Width 1 1/2 in
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikfit
- MFR # KF3L2BLS
- Zoro # G7943181
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5-3/4" |
Door Leaf Width | 1 1/2 in |
Width | 3 1/2 in |
Door Leaf Length | 5 3/4 in |
Frame Leaf Width | 1 1/2 in |
Height | 5 13/16 in |
Frame Leaf Length | 5 3/4 in |
Description
Hinge, Ligature Resistant No, Mounting Screw-On, Pin Type Spring, Finish Powder Coated, Height 5 13/16 in, Width 3 1/2 in, Leaf Thickness 0.13 in, Holes per Leaf 8, Corners Rounded, Material Aluminum, Load Capacity 44 lb, Color Black, Frame Leaf Length 5 3/4 in, Frame Leaf Width 1 1/2 in, Door Leaf Length 5 3/4 in, Door Leaf Width 1 1/2 in, Door Thickness 1-1/2 in, Pin Material Stainless Steel, Range of Motion 180 Degrees , Hardware Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 3 OAL, 3/8 OD, PK3 (1NAN1)
- HARDWARE RESOURCES White 50 Quart Plastic Waste Container Lid (CAN-50LIDW)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38805.012.0075)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3BLS)
- KWIKFIT 1 1/2 in W x 5-3/4" H Satin Bronze Hinge (KF3L2BRS)
- ZORO SELECT 1 in W x 6 in H Stainless steel Door and Butt Hinge (3HTR8)
- BEST 1-5/8" W x 4-1/2" H Satin Door and Butt Hinge (F191 4 5X4 DOOR HINGE 32D STS)
- HARDWARE RESOURCES Radius Butt Hinge (33529BC)
- HAGER Antique Nickel Hinge RC1842312AN.BX (30859)
- DELTANA Antique Brass Radius Hinge (S35R5BB5)
- Kwikfit Door Hinges