Shop All Portable Device Chargers
Kwikboost
EdgePower Portable Power Station Light Use Bundle
Mfr # KBEP003
Zoro # G909134339
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 146.52Wh (18 cells)
- Color Black
- Overall Height 6"
- Input Voltage 110V-120V
- Overall Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikboost
- MFR # KBEP003
- Zoro # G909134339
- UPC # 847210038863
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 6" |
Overall Width | 15" |
Details
Item | Light Use Bundle - KwikBoost EdgePower® Portable Power Station |
Capacity - Batteries | 146.52Wh (18 cells) |
Color | Black |
Input Voltage | 110V-120V |
Includes | 3 Portable Power Stations; 3 Rechargeable Batteries;3-Bay Battery Charger |
Material | Plastic, Li-Ion Battery |
Output Voltage | 100V-120V AC |
Output Watts | 130W |
Standards | FCC, ETL |
Min. Operating Temp. | Charging 32°F (0°C); Discharge 14°F (-10°C) |
Weight | 9.8lbs. |
Max. Operating Temp. | Charging 113°F (45°C); Discharge 131°F (55°C) |
Description
Free your mobile devices from wall outlets, extension cords, and limitations. The KwikBoost EdgePower Portable Power Station - Light Use Bundle delivers 100% cord-free power for laptops, tablets, phones, and much more.Building on the success of our patented EdgePower Clamp-On Desktop Charging Station, this portable laptop charger trades the clamp for a grab handle to provide on-the-go convenience.Like its predecessor, the laptop power bank features a standard AC outlet, a USB-A charging port with Quick Charge 3.0 technology, and a USB-C PD charging port. When loaded with a fresh EdgePower rechargeable battery, it can charge a laptop up to 2 times, a Chromebook or tablet up to 4 times, and a smartphone up to 14 times. The Power Station can also charge a laptop and 2 mobile devices simultaneously.The Light Use Bundle Includes 3 Portable Power Stations, 3 Rechargeable Batteries, and a 3-Bay Battery Charger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Earpiece, Polycarbonate/Metal, 51/64 in. W (NNTN8459A)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 120 lbs (SAL)
- ILC Replacement for Panasonic Hhr-p103 (HHR-P103 PANASONIC)
- MOUNT-IT Elegant TV Turntable MI-833 (MI-833)
- KWIKBOOST EdgePower TableTop Unit (KBEP001)
- KWIKBOOST EdgePower Portable Power Station Personal Use Bundle 1 Battery, 1 Tabletop Unit, 1 Battery Charger (KBEP002)
- EZRED Super Gripper Battery Lifter (EZRBK550)
- NAZTECH Adaptive Fast Charge Power Hub7 (14128)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- PITAKA MagEZ Slider 2 Wireless Charger Black/Grey Twill (KPD2303P)
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- Kwikboost Portable Device Chargers