Shop All Portable Device Chargers
Kwikboost
EdgePower Portable Power Station Constant Use Bundle
Mfr # KBEP007
Zoro # G409134341
product price: $1,608.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,608.99
Free 30-Day Returns
Key Features
- Capacity - Batteries 146.52Wh (18 cells)
- Color Black
- Input Voltage 110V-120V
- Overall Height 13.5"
- Overall Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikboost
- MFR # KBEP007
- Zoro # G409134341
- UPC # 847210038863
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 13.5" |
Overall Width | 15" |
Details
Item | Constant Use Bundle - KwikBoost EdgePower® Portable Power Station |
Capacity - Batteries | 146.52Wh (18 cells) |
Color | Black |
Input Voltage | 110V-120V |
Includes | 6 Portable Power Stations;12 Rechargeable Batteries; 9-Bay Battery Charger |
Output Voltage | 100V-120V AC |
Weight | 20.4 lbs. |
Material | Plastic, Li-Ion Battery |
Min. Operating Temp. | Charging 32°F (0°C); Discharge 14°F (-10°C) |
Max. Operating Temp. | Charging 113°F (45°C); Discharge 131°F (55°C) |
Standards | FCC, ETL |
Output Watts | 130W |
Description
Building on the success of our patented EdgePower Clamp-On Desktop Charging Station, this portable laptop charger trades the clamp for a grab handle to provide on-the-go convenience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Single Mode 10KM / LC / 1310nm, 0ºC~70ºC (SFP-S10)
- JENSEN Portable Stereo CD Player w/AM/FM Sterio (CD-475A)
- ILC Replacement for Nebo Protec Elite Hp230 Flashlight Battery, 2PK (PROTEC ELITE HP230 FLASHLIGHT BATTERY NEBO)
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- KWIKBOOST EdgePower Portable Power Station Personal Use Bundle 1 Battery, 1 Tabletop Unit, 1 Battery Charger (KBEP002)
- KWIKBOOST EdgePower TableTop Unit (KBEP001)
- SPIGEN Essential Wireless Charging Pad 10W, White (000CH22588)
- GET POWER GetPower USB to AC Home Adapter (CWP-2USBACMULTI)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- EZRED Super Gripper Battery Lifter (EZRBK550)
- CAT USB Wall Outlet Charger, Black (CAT-AC2USB-BLK)
- Kwikboost Portable Device Chargers