Shop All Portable Device Chargers
Kwikboost
Device Charging Station, 5-1/2" W
Mfr # KB94015
Zoro # G4083915
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Charging Cord Configuration (1) 12 in Micro Connector Cord, (1) 12 in Type C Connector Cord, (2) 12 in Lightning Connector
- Features Custom Graphics, Easy Set Up, Works with Standard Outlets
- Overall Height 1 3/4 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikboost
- MFR # KB94015
- Zoro # G4083915
- Country of Origin Multiple
- Category Portable Device Chargers
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 5 1/2 in |
Overall Depth | 5 1/2 in |
Power Cord Length | 48 in |
Details
Item | Device Charging Station |
Mounting Style | Desktop |
Charging Cord Configuration | (1) 12 in Micro Connector Cord, (1) 12 in Type C Connector Cord, (2) 12 in Lightning Connector |
Features | Custom Graphics, Easy Set Up, Works with Standard Outlets |
Charges Up To | 4 Devices |
Power Requirement | 15.0A @ 120V AC |
Standards | FCC, MFi, USB |
Compatible With | Cell Phones, Tablets |
Output Voltage - Charging | 5.0V DC |
Output Current - Charging | 1 A |
Description
Device Charging Station, Mounting Style Desktop, Charging Cord Configuration (1) 12 in Micro Connector Cord, (1) 12 in Type C Connector Cord, (2) 12 in Lightning Connector, Overall Height 1 3/4 in, Overall Width 5 1/2 in, Overall Depth 5 1/2 in, Power Requirement 15.0A @ 120V AC, Features Custom Graphics, Easy Set Up, Works with Standard Outlets, Charges Up To 4 Devices, Compatible With Cell Phones, Tablets, Output Current - Charging 1 A, Output Voltage - Charging 5.0V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Sevylor Minn Kota Marine (ML35-12GEL434)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 40W, ABS (SPC40RP)
- LUXOR Kwikboost EdgePower Battery (KBEP-BAT)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- KWIKBOOST EdgePower TableTop Unit (KBEP001)
- KWIKBOOST EdgePower Portable Power Station Personal Use Bundle 1 Battery, 1 Tabletop Unit, 1 Battery Charger (KBEP002)
- ANKER Powercore 3 Sense 3 Pd Port Power Bank 20w 10,000 Mah, Black (A1248H11-1)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Hidden (SC-CW-01F)
- VENTEV Portable Magnetic Battery 5,000 mAh, Gray (MCBAT-5K257464)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- Kwikboost Portable Device Chargers