Shop All Battery Chargers
Kwikboost
Device Charging Locker, Pedestal Mounting
Mfr # KB93800
Zoro # G4084125
product price: $6,120.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,120.99
Free 30-Day Returns
Key Features
- Features Aluminum/Steel Construction, Custom Graphics, Easy Set Up
- Mounting Style Pedestal
- Input Connection NEMA 5-15P Plug
- Standards FCC, MFi, USB
- Compatible With Cell Phones, Laptops, Tablets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikboost
- MFR # KB93800
- Zoro # G4084125
- Country of Origin Multiple
- Category Battery Chargers
Dimensions
Power Cord Length | 96 in |
Overall Height | 65 in |
Overall Width | 24 in |
Locker Compartment Size | 17-1/2 in H x 12-1/2 in W x 3-1/2 in D |
Overall Depth | 24 in |
Details
Features | Aluminum/Steel Construction, Custom Graphics, Easy Set Up |
Mounting Style | Pedestal |
Input Connection | NEMA 5-15P Plug |
Standards | FCC, MFi, USB |
Compatible With | Cell Phones, Laptops, Tablets |
Includes | Master Key |
Charging Cord Configuration | (4) 12 in Micro USB, (6) 12 in Lightning, (6) 12 in Type C cables |
Charging Capacity per Compartment | 2.4A @ 5.0V DC |
Item | Device Charging Locker |
Locker Configuration | (1) Tier, (8) Wide |
Output Voltage - Charging | 5.0V DC |
Charging Cords per Compartment | (1) 12 in Android Cord, (1) 12 in Apple Cord |
Locker Lock Type | Electronic Keypad |
Max. Output Current | 2.4 A |
Output Current - Charging | 1.0 A |
Power Requirement | 15.0A @ 120V AC |
Description
Device Charging Locker, Mounting Style Pedestal, Locker Configuration (1) Tier, (8) Wide, Overall Height 65 in, Overall Width 24 in, Overall Depth 24 in, Locker Compartment Size 17-1/2 in H x 12-1/2 in W x 3-1/2 in D, Charging Cord Configuration (4) 12 in Micro USB, (6) 12 in Lightning, (6) 12 in Type C cables, Charging Cords per Compartment (1) 12 in Android Cord, (1) 12 in Apple Cord, Output Current - Charging 1.0 A, Output Voltage - Charging 5.0V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions (SP840)
- AIPHONE Adaptor, JF Series (JBW-BA)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Kymco like 50/200 2009-2017 (YTX7A-BS307)
- KEYDIY Keydiy: KD Keytime smart watch key (Quartz Watch) (KD-BKT-02)
- KWIKBOOST Cell Phone Chgng Station, 48in H x 18in W (KB99032)
- KWIKBOOST Cell Phone Chgng Station, 48 in. H (KB99027)
- KWIKBOOST Device Charging Locker, Wall Mounting (KB93308)
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W (KB99004)
- KWIKBOOST Mini Charging Hub with Logo, Wall Mount (KB94019)
- KWIKBOOST Cell Phone Chgng Station, 9in.H x 18in.W (KB99033)
- UPG 24V 35AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC3500T-4 USA)
- Kwikboost Battery Chargers