Shop All Battery Chargers
Kwikboost
Cell Phone Chgng Station, 48in H x 18in W
Mfr # KB99032
Zoro # G2416727
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Payment Options Free
- Power Cord Length 72 in
- Overall Width 18 in
- Features Custom Graphics
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikboost
- MFR # KB99032
- Zoro # G2416727
- Country of Origin Multiple
- Category Battery Chargers
Dimensions
Power Cord Length | 72 in |
Overall Width | 18 in |
Overall Height | 48 in |
Overall Depth | 15 in |
Depth | 15" |
Width | 15" |
Height | 9" |
Details
Payment Options | Free |
Features | Custom Graphics |
Output Voltage - Charging | 5.0V DC |
Standards | FCC, MFi, USB |
Output Current - Charging | 1 A |
Power Requirement | 0.75A @ 120V AC |
Charges Up To | 8 Devices |
Compatible With | Most Major Cell Phones |
Includes | 1 yr Service Plan, Lifetime Warranty |
Max. Output Current | 2.4 A |
Charging Cord Configuration | (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables |
Number of Compartments | 0 |
Item | Device Charging Station |
Mounting Style | Pedestal |
Description
Device Charging Station, Mounting Style Pedestal, Charging Cord Configuration (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables, Overall Height 48 in, Overall Width 18 in, Overall Depth 15 in, Power Requirement 0.75A @ 120V AC, Features Custom Graphics, Charges Up To 8 Devices, Includes 1 yr Service Plan, Lifetime Warranty, Compatible With Most Major Cell Phones, Output Current - Charging 1 A, Max. Output Current 2.4 A, Output Voltage - Charging 5.0V DC, Standards FCC, MFi, USB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1984 (YB9A-A34)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- ILC Replacement for Sportdog Mh120aaal4gc (MH120AAAL4GC SPORTDOG)
- MILWAUKEE TOOL M12 12V & M18 18V Multi-Voltage Battery Charger (ML48-59-1812)
- KWIKBOOST Cell Phone Chgng Station, 48 in. H (KB99027)
- KWIKBOOST Device Charging Locker, Wall Mounting (KB93308)
- KWIKBOOST Cell Phone Chgng Station, 9in.H x 18in.W (KB99033)
- KWIKBOOST Device Charging Locker, Pedestal Mounting (KB93800)
- KWIKBOOST Mini Charging Hub with Logo, Wall Mount (KB94019)
- ULTRALAST Ultralast LION-1865-26P 18650 Lithium Ion Rechargeable Replacement Battery (LION-1865-26P)
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- Kwikboost Battery Chargers