Shop All Battery Chargers
Kwikboost
Cell Phone Chgng Station, 48 in. H
Mfr # KB99027
Zoro # G2416736
original price:
$737.68
37% off
new price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FCC, MFi, USB
- Charging Cord Configuration (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables
- Mounting Style Pedestal
- Output Voltage - Charging 5.0V DC
- Power Cord Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikboost
- MFR # KB99027
- Zoro # G2416736
- Country of Origin Multiple
- Category Battery Chargers
Dimensions
Power Cord Length | 72 in |
Depth | 15" |
Overall Height | 48 in |
Overall Depth | 15 in |
Overall Width | 18 in |
Height | 9" |
Width | 15" |
Details
Standards | FCC, MFi, USB |
Charging Cord Configuration | (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables |
Mounting Style | Pedestal |
Item | Device Charging Station |
Output Voltage - Charging | 5.0V DC |
Includes | Basic 90 Day Warranty |
Output Current - Charging | 1 A |
Power Requirement | 0.75A @ 120V AC |
Max. Output Current | 2.4 A |
Payment Options | Free |
Charges Up To | 8 Devices |
Compatible With | Most Major Cell Phones |
Features | Generic "Basic" Graphics |
Number of Compartments | 0 |
Description
Device Charging Station, Mounting Style Pedestal, Charging Cord Configuration (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables, Overall Height 48 in, Overall Width 18 in, Overall Depth 15 in, Power Requirement 0.75A @ 120V AC, Features Generic In.Basic In. Graphics, Charges Up To 8 Devices, Includes Basic 90 Day Warranty, Compatible With Most Major Cell Phones, Output Current - Charging 1 A, Max. Output Current 2.4 A, Output Voltage - Charging 5.0V DC, Standards FCC, MFi, USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Garmin Zumo 590lm Battery (ZUMO 590LM BATTERY GARMIN)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab20u (RAM-HOL-TAB20U RAM MOUNTS)
- ILC Replacement for Toshiba Pa3594u-1brs (PA3594U-1BRS TOSHIBA)
- BARSKA WP Blackhawk Monocular, 10 x 25mm (AA12131)
- KWIKBOOST Mini Charging Hub with Logo, Wall Mount (KB94019)
- KWIKBOOST Cell Phone Chgng Station, 48in H x 18in W (KB99032)
- KWIKBOOST Device Charging Locker, Wall Mounting (KB93308)
- KWIKBOOST Device Charging Locker, Pedestal Mounting (KB93800)
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W (KB99004)
- KWIKBOOST Cell Phone Chgng Station, 9in.H x 18in.W (KB99033)
- FIVEGEARS AC-DC Adapter Charger - Nabi (FI18956)
- Kwikboost Battery Chargers