Shop All Battery Chargers
Kwikboost
Cell Phone Chgng Station, 18 in. W
Mfr # KB99037
Zoro # G2416745
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Current 2.4 A
- Compatible With Most Major Cell Phones
- Charging Cord Configuration (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables
- Mounting Style Wall
- Includes 2 yr Service Plan, Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikboost
- MFR # KB99037
- Zoro # G2416745
- Country of Origin Multiple
- Category Battery Chargers
Dimensions
Height | 9" |
Depth | 4" |
Overall Width | 18 in |
Width | 18" |
Overall Depth | 4 in |
Overall Height | 9 in |
Power Cord Length | 72 in |
Details
Max. Output Current | 2.4 A |
Compatible With | Most Major Cell Phones |
Charging Cord Configuration | (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables |
Item | Device Charging Station |
Mounting Style | Wall |
Includes | 2 yr Service Plan, Lifetime Warranty |
Number of Compartments | 0 |
Output Current - Charging | 1 A |
Output Voltage - Charging | 5.0V DC |
Charges Up To | 8 Devices |
Payment Options | Free |
Standards | FCC, MFi, USB |
Power Requirement | 0.75A @ 120V AC |
Features | Custom Graphics |
Description
Device Charging Station, Mounting Style Wall, Charging Cord Configuration (2) 9 in Micro USB, (3) 9 in Lightning, (3) 9 in Type C cables, Overall Height 9 in, Overall Width 18 in, Overall Depth 4 in, Power Requirement 0.75A @ 120V AC, Features Custom Graphics, Charges Up To 8 Devices, Includes 2 yr Service Plan, Lifetime Warranty, Compatible With Most Major Cell Phones, Output Current - Charging 1 A, Max. Output Current 2.4 A, Output Voltage - Charging 5.0V DC, Standards FCC, MFi, USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- ULTRALAST Green High-Power Rechargeables AAA Batteries, Pack/2 (ULGHP2AAA)
- TASCO Standard Binocular, 10x to 30x Magnification, Porro Prism, 192 ft Field of View (ES10305Z)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- KWIKBOOST Cell Phone Chgng Station, 48in H x 18in W (KB99032)
- KWIKBOOST Cell Phone Chgng Station, 48 in. H (KB99027)
- KWIKBOOST Device Charging Locker, Wall Mounting (KB93308)
- KWIKBOOST Mini Charging Hub with Logo, Wall Mount (KB94019)
- KWIKBOOST Device Charging Locker, Pedestal Mounting (KB93800)
- KWIKBOOST Cell Phone Chgng Station, 9in.H x 18in.W (KB99033)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 8Ah Big Game Feeder Battery (MAX3512804)
- Kwikboost Battery Chargers