Shop All Boat Fenders
Kwik Tek
Kwik Tek HH-S Small Hull Hugger Boat Fender - 7.5 Foot X 15 Inch - Blue
Mfr # HH-S
Zoro # G004042294
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16-1/2 in
- Color Blue
- Length 15 in
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwik Tek
- MFR # HH-S
- Zoro # G004042294
- UPC # 737826016051
- Country of Origin China
- Category Boat Fenders
Dimensions
Height | 16-1/2 in |
Length | 15 in |
Width | 4-1/2 in |
Details
Color | Blue |
Item | Foldable Bumper |
Description
The Kwik Tek Small Hull Hugger Boat Fender is designed to protect low-profile boats including jet boats ski boats bass boats and sailboats and can also be tied to docks. The unique folding design utilizes six blocks of durable sealed closed-cell foam and is constructed from a rugged UV and puncture-resistant vinyl and polyester tri-laminate. It is easy to fold and stow and can even be used as a cushion.
Folding design
Constructed from UV and puncture-resistant marine-grade tri-laminate
Six blocks of durable sealed closed-cell foam
Measures 7.5 feet long and 15 inches high
Each foam bumper measures 12 x 6 x 2 inches
Folded dimensions - 15 x 15 x 4 inches
Designed for low-profile boats including jet boats ski boats bass boats and sailboats and can also be tied to docks
Folding design
Constructed from UV and puncture-resistant marine-grade tri-laminate
Six blocks of durable sealed closed-cell foam
Measures 7.5 feet long and 15 inches high
Each foam bumper measures 12 x 6 x 2 inches
Folded dimensions - 15 x 15 x 4 inches
Designed for low-profile boats including jet boats ski boats bass boats and sailboats and can also be tied to docks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Tire For Kenda 21920004, 103820658A1M Tire Size 18X8.50-8, Tread Hole-N-One (160-493)
- BOATBUCKLE BoatBuckle F14256 G2 Retractable Transom Tie-Down - Stainless Steel (F14256)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT452)
- BALDWIN FILTERS Air Filter, 14 in. L x 6-1/16 in. dia. (RS5782)
- TIE DOWN MARINE Black Plastic Fender, #44331 (44331)
- POLYFORM 15" x 41" F Series Twin Eye Fender; White (61-633-059)
- TAYLOR Fleece Fender Boots for CRT (Center Rope Tube) Fenders (9032)
- POLYFORM Polyform TFR 404 TFR Series Fender Holder Swivel Connection for 1-1/8"-1-1/4" Rail (TFR-404)
- POLYFORM Polyform A-1 GREEN A Series Buoy - 11" x 15", Green (A-1 GREEN)
- ATTWOOD MARINE Soft side Dock Fender, White, Attwood 935371, Sold Each (93537-1)
- TAYLOR Hull Gard Inflatable Vinyl Fender (1023)
- Kwik Tek Boat Fenders