Shop All Arts & Crafts
Kwik Stix
Tempera Paint Sticks, Rainbow Colors, 20PK
Mfr # TPG-699
Zoro # G311969017
product price: $21.29
/pk 20, $1.06/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Orange, Yellow, Green, Light Blue, Blue, Purple, Black, Gold, White
- Includes 20 Paint Sticks
- Material Tempera Paint
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwik Stix
- MFR # TPG-699
- Zoro # G311969017
- UPC # 194629142262
- Country of Origin China
- Category Arts & Crafts
Details
Color | Red, Orange, Yellow, Green, Light Blue, Blue, Purple, Black, Gold, White |
Includes | 20 Paint Sticks |
Material | Tempera Paint |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Tired of the endless mess of painting? Fear not! Kwik Stix Solid Tempera Paint sticks take the mess out of painting while keeping all the fun! Simply uncap, twist, and paint! Kwik Stix have a fast drying formula that allow them to dry in 90 seconds while still leaving a paint-like finish! No cups, smocks, water or brushes required. Kwik Stix come in assorted vibrant colors with coverage that won't crack. Great on poster paper, cardboard, wood and canvas - and MORE! Nut, Egg, and Gluten free! Washable and Non Toxic. Each pack includes 10 Kwik Stix in Rainbow Colors. Sold as 2 packs for a total of 20 Kwik Stix.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.5" x 10ft (WL-ED-PSC-150-10)
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX615215)
- QUARTET Board, Calendar, Glass, 3X2 (QRTGC3624F)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Blue, 500 Sheets PK (CP09BL-SS)
- KWIK STIX Solid Tempera Paint Sticks Classpack, Neon Colors (TPG-626)
- KWIK STIX Tempera Paint Sticks Classpack, Pastel, 72PK (TPG-692)
- KWIK STIX Solid Tempera Paint Sticks, Metallic Colors, PK36 (TPG-613)
- BETTER OFFICE PRODUCTS Glitter Foam Sheets with Adhesive Backing, 9in. x 12in. Asst'd Colors, for Arts and Crafts, 20PK (01152)
- SCENIC SAND Activa Bag 5 lbs of Fadeproof Colored Sand (SC81410)
- CRAYOLA Washable Formula Markers, Fine Tip, Classic Colors, PK48 (BIN7809)
- CRAYOLA Watercolor Brush Set, Size 2, Camel-Hair Blend, Round Profile, 3PK (05-1127-002)
- Kwik Stix