Shop All Arts & Crafts
Kwik Stix
Tempera Paint Sticks Classpack, Pastel, 72PK
Mfr # TPG-692
Zoro # G411968972
product price: $66.69
/pk 72, $0.93/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aquamarine, Light Pastel Blue, Periwinkle, Pastel Purple, Soft Pink, Olive, Forest Green, Light Green, Yellow, Tangerine, Brown, Navy
- Includes 72 Paint Sticks
- Material Tempera Paint
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwik Stix
- MFR # TPG-692
- Zoro # G411968972
- UPC # 634901006924
- Country of Origin China
- Category Arts & Crafts
Details
Color | Aquamarine, Light Pastel Blue, Periwinkle, Pastel Purple, Soft Pink, Olive, Forest Green, Light Green, Yellow, Tangerine, Brown, Navy |
Includes | 72 Paint Sticks |
Material | Tempera Paint |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Tired of the endless mess of painting? Fear not! Kwik Stix Solid Tempera Paint sticks take the mess out of painting while keeping all the fun! Simply uncap, twist, and paint! Kwik Stix have a fast drying formula that allow them to dry in 90 seconds while still leaving a paint-like finish! No cups, smocks, water or brushes required. Kwik Stix come in assorted vibrant colors with coverage that won't crack. Great on poster paper, cardboard, wood and canvas - and MORE! Nut, Egg, and Gluten free! Washable and Non Toxic. Pastel Classpack includes 72 Kwik Stix, 6 of each color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Filament Tape, 48mm x 55m, 9.5 mil, PET (RG20..9)
- READY 2 LEARN Textured Art Tools, Set 1, 4 Pieces (CE6667)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A910)
- DUCK BRAND 14 in. H X 14 in. W X 14 in. L Cardboard Moving Box (280349)
- KWIK STIX Solid Tempera Paint Sticks Classpack, Neon Colors (TPG-626)
- KWIK STIX Solid Tempera Paint Sticks, Metallic Colors, PK36 (TPG-613)
- CRA-Z-ART Jumbo Crayons, 8 Assorted Colors, PK8 (10203WM48)
- AVERY Planner Sticker Variety Pack for Moms, Budget/Family/Fitness/Holiday/Work, Assorted Colors, 1820PK (6780)
- PACON White Drawing Paper, 47lb, 12 x 18, Pure White, PK500 (4742)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- THINKANDPLAY 8 x 9.5 in. Antique Style Earring Display (TH1104994)
- Kwik Stix