Shop All Patio Umbrellas
Kwik-Covers
Kwik-Covers 48Umpk-Rw 42-48 Inch Umbrella Packaged Kwik-Cover- Red Gingham- Pack of 25
Mfr # 48UMPK-RW
Zoro # G604005811
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwik-Covers
- MFR # 48UMPK-RW
- Zoro # G604005811
- UPC # 802059000259
- Country of Origin China
- Category Patio Umbrellas
Description
The Kwik-Cover is a custom fit disposable table cover that features elastic sewn into the edges and self sticking tape strips. The Kwik-Cover stays on the table and also saves hours of labor during set up and take down. There is no need for scissors, staples, tape, tacks, or rolls of plastic. Kwik-Covers come in a variety of sizes and colors and also fit picnic tables. Kwik-Skirts are also available.
"It's a Snap to Cover Tables!"
The Kwik-Cover is a light-weight "fitted" vinyl table cover that features elastic edging to hold it in place. This easy to use "plastic-with-elastic" specialty cover stays tight on the table even in the wind. Kwik-Covers come in a variety of colors and sizes to fit most banquet and round tables. They're great for covering tables from backyard parties...to church festivals...to tables for children's arts and craft projects. They even fit standard size picnic tables. With Kwik-Covers, there's no longer a need for time consuming rolls of plastic which require the use of scissors, staples, tape or tacks. It's literally "a snap" to cover tables with the Kwik-Cover. Kwik-Covers also carry other specialty products including "Kwik-Can-Covers" for covering 33 and 55 gallon barrels, and "Kwik-Skirt" Table Skirting which uses Cloth Tie-like fasteners for quick set-up and removal. All Kwik-Cover products are made strong enough to clean and re-use or can be disposed of making clean-up a breeze.it's up to you!
"It's a Snap to Cover Tables!"
The Kwik-Cover is a light-weight "fitted" vinyl table cover that features elastic edging to hold it in place. This easy to use "plastic-with-elastic" specialty cover stays tight on the table even in the wind. Kwik-Covers come in a variety of colors and sizes to fit most banquet and round tables. They're great for covering tables from backyard parties...to church festivals...to tables for children's arts and craft projects. They even fit standard size picnic tables. With Kwik-Covers, there's no longer a need for time consuming rolls of plastic which require the use of scissors, staples, tape or tacks. It's literally "a snap" to cover tables with the Kwik-Cover. Kwik-Covers also carry other specialty products including "Kwik-Can-Covers" for covering 33 and 55 gallon barrels, and "Kwik-Skirt" Table Skirting which uses Cloth Tie-like fasteners for quick set-up and removal. All Kwik-Cover products are made strong enough to clean and re-use or can be disposed of making clean-up a breeze.it's up to you!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Black Horsehair Bottle Brush (99594)
- MELNOR Melnor 7803141 8 Pattern Adjustable Metal Hose Nozzle - Black & Yellow (7803141)
- BLACK & DECKER Corded Electric Blower, 7 A, 120 V, 180 cfm Air, Orange (LB700)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Yellow (194061335949)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Navy (194061009383)
- NATURE SPRING Nature Spring 10 Foot Patio Umbrella-Auto Tilt, Green (687842GRP)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Navy Blue (194061021811)
- PURE GARDEN 9ft Half Umbrella with Base, Dusty Green (50-LG1045)
- LANCASTER TABLE & SEATING 6' Forest Green Push Lift Aluminum Umbrella (164UMBAL06FG)
- GRILLGEAR Round Decorative Cast Stone Umbrella Holder Base; Bronze - 17.5 in. (GR105934)
- Kwik-Covers Patio Umbrellas