Shop All Car Covers
Kwik-Covers
Kwik-Covers 3072Pk-W 30 Inch X 72 Inch Packaged Kwik-Cover- White- Pack of 25
Mfr # 3072PK-W
Zoro # G703997161
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwik-Covers
- MFR # 3072PK-W
- Zoro # G703997161
- UPC # 802059000068
- Country of Origin China
- Category Car Covers
Description
The Kwik-Cover is a custom fit disposable table cover that features elastic sewn into the edges and self sticking tape strips. The Kwik-Cover stays on the table and also saves hours of labor during set up and take down. There is no need for scissors, staples, tape, tacks, or rolls of plastic. Kwik-Covers come in a variety of sizes and colors and also fit picnic tables. Kwik-Skirts are also available.
"It's a Snap to Cover Tables!"
The Kwik-Cover is a light-weight "fitted" vinyl table cover that features elastic edging to hold it in place. This easy to use "plastic-with-elastic" specialty cover stays tight on the table even in the wind. Kwik-Covers come in a variety of colors and sizes to fit most banquet and round tables. They're great for covering tables from backyard parties...to church festivals...to tables for children's arts and craft projects. They even fit standard size picnic tables. With Kwik-Covers, there's no longer a need for time consuming rolls of plastic which require the use of scissors, staples, tape or tacks. It's literally "a snap" to cover tables with the Kwik-Cover. Kwik-Covers also carry other specialty products including "Kwik-Can-Covers" for covering 33 and 55 gallon barrels, and "Kwik-Skirt" Table Skirting which uses Cloth Tie-like fasteners for quick set-up and removal. All Kwik-Cover products are made strong enough to clean and re-use or can be disposed of making clean-up a breeze.it's up to you!
"It's a Snap to Cover Tables!"
The Kwik-Cover is a light-weight "fitted" vinyl table cover that features elastic edging to hold it in place. This easy to use "plastic-with-elastic" specialty cover stays tight on the table even in the wind. Kwik-Covers come in a variety of colors and sizes to fit most banquet and round tables. They're great for covering tables from backyard parties...to church festivals...to tables for children's arts and craft projects. They even fit standard size picnic tables. With Kwik-Covers, there's no longer a need for time consuming rolls of plastic which require the use of scissors, staples, tape or tacks. It's literally "a snap" to cover tables with the Kwik-Cover. Kwik-Covers also carry other specialty products including "Kwik-Can-Covers" for covering 33 and 55 gallon barrels, and "Kwik-Skirt" Table Skirting which uses Cloth Tie-like fasteners for quick set-up and removal. All Kwik-Cover products are made strong enough to clean and re-use or can be disposed of making clean-up a breeze.it's up to you!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR MEDIC Fuel Injector Cleaner, 12 oz. Size, Amber (M4912)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B247)
- 3M Round Ribbon, Sealer, 1/4" x 15ft., PK12 (08610)
- WEATHERTECH Rear FloorLiners, Black, 4412282 (4412282)
- KWIK-COVERS Kwik-Covers 2472-W 24 Inch X 72 Inch Kwik-Cover- White- Pack of 25 (2472-W)
- KWIK-COVERS Kwik-Covers 60Pk-Blk 60 Inch Round Packaged Kwik-Cover Black- Pack of 25 (60PK-BLK)
- KWIK-COVERS Kwik-Covers 60Pk-W 60 Inch Round Packaged Kwik-Cover- White- Pack of 25 (60PK-W)
- KWIK-COVERS Kwik-Covers 3096PK-BLK 30 inch X 96 inch PACKAGED KWIK-COVER BLACK- Pack of 25 (3096PK-BLK)
- KWIK-COVERS Kwik-Covers 2472-B 24 Inch X 72 Inch Kwik-Cover- Blue- Pack of 25 (2472-B)
- KWIK-COVERS Kwik-Covers 60Pk-B 60 Inch Round Packaged Kwik-Cover- Blue- Pack of 25 (60PK-B)
- SMITTYBILT 92-06 WRANGLER (YJ/TJ/LJ) CAB COVER W/DOOR FLAP - WATER RESISTANT - GRAY (1061)
- Kwik-Covers Automotive Exterior Accessories