Kwik-Covers 3072PK-PINK 30 inch X 72 inch PACKAGED KWIK COVER- PINK - 25 Pack
Mfr # 3072PK-PINK
Zoro # G504054339
Product Information
- Brand Kwik-Covers
- MFR # 3072PK-PINK
- Zoro # G504054339
- UPC # 802059002437
- Country of Origin China
- Category Party Supplies
Description
The Kwik-Cover is a custom fit disposable table cover that features elastic sewn into the edges and self sticking tape strips.
The Kwik-Cover stays on the table and also saves hours of labor during set up and take down. There is no need for scissors, staples, tape, tacks, or rolls of plastic.
Kwik-Covers come in a variety of sizes and colors and also fit picnic tables.
Kwik-Skirts are also available."It's a Snap to Cover Tables!"The Kwik-Cover is a light-weight "fitted" vinyl table cover that features elastic edging to hold it in place. This easy to use "plastic-with-elastic" specialty cover stays tight on the table even in the wind.
Kwik-Covers come in a variety of colors and sizes to fit most banquet and round tables. They're great for covering tables from backyard parties...to church festivals...to tables for children's arts and craft projects. They even fit standard size picnic tables. With Kwik-Covers, there's no longer a need for time consuming rolls of plastic which require the use of scissors, staples, tape or tacks. It's literally "a snap" to cover tables with the Kwik-Cover.
Kwik-Covers also carry other specialty products including "Kwik-Can-Covers" for covering 33 and 55 gallon barrels, and "Kwik-Skirt" Table Skirting which uses Fabric Hook and Eye-like fasteners for quick set-up and removal.
All Kwik-Cover products are made strong enough to clean and re-use or can be disposed of making clean-up a breeze.
it's up to you!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Toner Cartridge, 106,600 Yield (T6518U)
- ZORO SELECT Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10 (UNV14160)
- A2Z SCILAB Spring Stitch Micro Scissors 4.5" Curved, Fenestrated Flat Handle (A2Z-ZR553)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- KWIK-COVERS Kwik-Covers 24-R 24 Inch Round Kwik-Cover- Red- Pack of 25 (24-R)
- KWIK-COVERS Kwik-Covers 36-Gr 36 Inch Round Kwik-Cover- Green- Pack of 25 (36-GR)
- KWIK-COVERS 60 inch ROUND PACKAGED KWIK-COVER GOLD (60PK-GOLD)
- KWIK-COVERS 18 inch X 72 inch KWIK-COVER- WHITE, 25PK (1872-W)
- KWIK-COVERS Kwik-Covers 66-W 66 Inch Round Kwik-Cover- White- Pack of 25 (66-W)
- KWIK-COVERS Kwik-Covers 3096Pk-Gr 30 Inch X 96 Inch Packaged Kwik-Cover Green- Pack of 25 (3096PK-GR)
- CREATIVE CONVERTING Large Clear Basket Bag, 24", 12PK (060304)
- Kwik-Covers