Shop All Spray Bottles
Kwazar
Spray Foamer, 2L, White
Mfr # 083840
Zoro # G5233475
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2L
- Color White
- Imprinting Professional Heavy Duty Sprayer Spray Mist
- Material Plastic
- For Use With Cleaning, Degreasing or Disinfecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwazar
- MFR # 083840
- Zoro # G5233475
- UPC # 751374838408
- Country of Origin Poland
- Category Spray Bottles
Dimensions
Size | 2L |
Details
Item | Compressed Air Spray Bottle |
Color | White |
Imprinting | Professional Heavy Duty Sprayer Spray Mist |
Material | Plastic |
For Use With | Cleaning, Degreasing or Disinfecting |
Includes | Trigger Sprayer |
Bottle Material | Plastic |
Dispensing Type | Mist |
Bottle Color | White |
Container Capacity | 2 L |
Sprayer Color | Blue |
Description
Compressed Air Spray Bottle, Dispensing Type Mist, 2 L, White, Sprayer Color Blue, Bottle Material Plastic, Imprinting Professional Heavy Duty Sprayer Spray Mist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (37612)
- METHOD Sweet Water Scent Gel Hand Wash Refill 34 oz (328104)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300BEIG)
- TOUGH GUY 60" Broom Handle, 1 in Dia, White, Fiberglass (1VAC6)
- KWAZAR Solvent Sprayer, 1.5L, White (084110)
- KWAZAR Acid Sprayer, 1.5L, White (084115)
- UNGER Cranked Joint Angle Adapter, Zinc Alloy (CJA00)
- HARRIS Spray Bottle, Adjustable Nozzle, Plastic, Clear (PRO-32)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, Blue/White, PK 96 (IMP350245802CT)
- FSI Fogger/Sprayer, Handheld, Electric, 2L Tank (F-EEDSS-MSCD03)
- BOARDWALK Trigger Sprayer, 7-1/4" Tube, Gray, PK24 (511301)
- Kwazar Spray Bottles