Kvh

Tracvision Tv5 Circular Lnb For North America


product price: $5,522.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

TracVision TV5. Combine Big Performance with Compact Size, With 30% greater reception than other 45cm (18") systems, you'll enjoy satellite TV reception where few others can provide it. TracVision TV5 offers outstanding high performance tracking and reception, as well as compatibility with DIRECTV U.S,DIRECTV Latin America, DISH Network, Bell TV, and circular and linear Ku-band services worldwide. This rugged system is ideal for sportfishing boats or boats venturing offshore or to the islands. Sophisticated Technology that's Simple to Use, With advanced technology from KVH, the leader in marine satellite television, the TracVision TV5 provides fast satellite acquisition no matter what the sea conditions, and stays locked on ensuring excellent performance. For ease of use, KVH integrated simplicity into its sophisticated technology: TracVision TV-Hub, a streamlined IP-enabled antenna control unit, enables automatic satellite switching User-friendly interface provides a wizard for easy installation and setup as well as system information at your fingertips from any smartphone, tablet, smart TV, or computer , Highlights, 45cm (18") diameter antenna features proprietary RingFire#153 technology for stronger signals, wider geographic coverage, and better reception, Supports DIRECTV U.S,DIRECTV Latin America, DISH Network, Bell TV, and circular and linear Ku-band services worldwide, Supports multiple receiver installations, Low elevation angle for better tracking in northern latitudes, Linear Universal Quad LNB configuration offers optional built-in GPS and autoskew, Tri-Americas LNB option for seamless TV throughout the Americas, Sleek IP-enabled TracVision TV-Hub delivers easy setup and operation, and easy user interface for system information from any smartphone, tablet, smart TV, or computer, HDTV compatible (Ku-band services only), Integrated Single Wire Multiswitch (SWM-8) built into belowdecks TV-Hub supports up to 8 DIRECTV receivers, Single coaxial cable for power, data, and video enables easy installations and retrofits, DVB-S2 compatible, Advanced inertial-based stabilized search for fast satellite acquisition, High performance tracking with advanced algorithms for crystal-clear television picture in heavy seas, Built-in worldwide satellite library, IP AutoSwitch option for multiple receiver installations - for simple auto-switching on Dish Pro and DiSEqC-compatible services.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.