Kvh

Tracvision Tv3 Linear & Sky Mexico Configuration


product price: $4,765.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

TracVision TV3. It's Easy! Install or Retrofit Today for Great TV Entertainment, With its single-cable design, compact 37cm (14.5") antenna, and device-friendly user interface, the TracVision TV3 is a snap to install, set up, and use. The DVB-S2 compatible TracVision TV3 is the perfect solution for single- or multiple-receiver installations. In no time, you'll be enjoying your favorite television programming, right from your boat,Small Marine Satellite TV System that's Big on Built-in Features, A great choice for powerboats or sailboats frequenting cruising areas located within 100 nautical miles offshore, the TracVision TV3 supports DIRECTV, DISH Network, Bell TV, and circular and linear Ku-band regional services worldwide. The IP-enabled TracVision TV-Hub includes built-in Ethernet and Wi-Fi for easy interface with smartphones, tablets, smart TVs, and computers, giving you system information at your fingertips,Highlights, 45cm (18") diameter antenna features proprietary RingFire#153 technology for stronger signals, wider geographic coverage, and better reception, Supports DIRECTV U.S,DIRECTV Latin America, DISH Network, Bell TV, and circular and linear Ku-band services worldwide, Supports multiple receiver installations, Low elevation angle for better tracking in northern latitudes, Linear Universal Quad LNB configuration offers optional built-in GPS and autoskew, Tri-Americas LNB option for seamless TV throughout the Americas, Sleek IP-enabled TracVision TV-Hub delivers easy setup and operation, and easy user interface for system information from any smartphone, tablet, smart TV, or computer, HDTV compatible (Ku-band services only), Integrated Single Wire Multiswitch (SWM-8) built into belowdecks TV-Hub supports up to 8 DIRECTV receivers, Single coaxial cable for power, data, and video enables easy installations and retrofits, DVB-S2 compatible, Advanced inertial-based stabilized search for fast satellite acquisition, High performance tracking with advanced algorithms for crystal-clear television picture in heavy seas, Built-in worldwide satellite library, IP AutoSwitch option for multiple receiver installations - for simple auto-switching on Dish Pro and DiSEqC-compatible services.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.