Kvh

Tracvision Tv1 Linear & Sky Mexico Configuration


product price: $3,689.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

TracVision TV1. Bring Top Performance and HDTV Onboard with an Ultra-compact Antenna, With its 32cm (12.5") antenna, the TracVision TV1 marine satellite television system is ideal for smaller boats and coastal cruising or use on inland waterways. An easy-to-use installation wizard and single-cable design make this antenna perfect for fast installations or retrofits,Features and Technology from the Leader in Marine Satellite TV, TracVision TV1's sleek, IP-enabled TV-Hub is the belowdecks powerhouse that makes this advanced system simple to use. The TV-Hub enables a friendly user interface that you can access from any mobile device or laptop, providing system information at your fingertips. Bring the DVB-S2 compatible TracVision TV1 onboard today and start enjoying favorite programming from DIRECTV, DISH Network, Bell TV, and select linear Ku-band regional services worldwide,Highlights, 32cm (12.5") diameter antenna features proprietary RingFire#153 technology for stronger signals, wider geographic coverage, and better reception, Supports DIRECTV, DISH Network, Bell TV, and select linear Ku-band regional services worldwide, Sleek IP-enabled TracVision TV-Hub delivers easy setup and operation, and easy user interface for system information from any smartphone, tablet, smart TV, or computer, HDTV compatible (Ku-band services only), Integrated Single Wire Multiswitch (SWM-8) built into belowdecks TV-Hub supports up to 8 DIRECTV receivers, Single coaxial cable for power, data, and video enables easy installations and retrofits, DVB-S2 compatible, Advanced inertial-based stabilized search for fast satellite acquisition, High performance tracking with advanced algorithms for crystal-clear television picture in heavy seas, Built-in worldwide satellite library, IP AutoSwitch option for multiple receiver installations - for simple auto-switching on Dish Pro and DiSEqC-compatible services.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.