Shop All Marine & Boat Speakers & Navigation
Kvh
4-Port Wireless Router
Mfr # 19-0747
Zoro # G4489618
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2"
- Depth 7.4"
- Features Quality of Service (QoS), MIMO Technology
- Width 6"
- Input Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kvh
- MFR # 19-0747
- Zoro # G4489618
- UPC # 745883596720
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Dimensions
Height | 1.2" |
Depth | 7.4" |
Width | 6" |
Details
Features | Quality of Service (QoS), MIMO Technology |
Input Voltage | 12 V DC |
Product Type | Wireless Router |
Power Source | AC Adapter |
Wireless LAN Standard | IEEE 802.11n |
System Requirements | Operating Systems: Windows XP SP3, Windows Vista SP1, Windows 7, Windows 8, Mac OS X Leopard 10.5 or Snow Leopard 10.6Web Browsers: Internet Explorer 7, Safari 4, Firefox 3 or Higher |
Description
KVH 4-Port Wireless Router
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEROSA Formed Exhaust Power Valve Bellows (819058) for Ski-Doo MX Z X 800R 08 (819058)
- DAYCO 04-13 Audi-Porsche-Vw 3.2-3.6-4.2L Tension Pulley, 89530 (89530)
- SCHROEDER Filter Element, Cellulose, 3 Microns (K3)
- SHAKESPEARE AIS 5215-AIS 36" Squatty Body Antenna f/Sailboats (5215-AIS)
- GARMIN Navionics Plus and Trade NSUS005R U.S. North (010-C1289-20)
- RITCHIE S-87 Voyager Compass - Surface Mount - Black (S-87)
- PYLE White Water Resistant Radio Shield, PLMRCW2 (PLMRCW2)
- GARMIN VHF 315 Marine Radio (010-02047-00)
- PYLE 150 Watts 6.5"2 Way Marine Speakers (PLMR60S)
- SILVA Explorer Pro Compass (544906)
- VDO MARINE 2-1/16" (52mm) ViewLine Voltmeter - 8-16V - Black Dial -Bezel (A2C59512545)
- Kvh Marine & Boat Speakers & Navigation