Shop All Sconces
Kuzco Lighting
Vesta White Sconces, AT7935-WH
Mfr # AT7935-WH
Zoro # G811627912
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuzco Lighting
- MFR # AT7935-WH
- Zoro # G811627912
- UPC # 691759032307
- Country of Origin China
- Category Sconces
Description
Timeless Simplicity With Versatile Purpose Is Offered With This Wall Sconce That Measures 35 Inches In Length. Vesta Mounts Horizontally Or Vertically From A Matching Aluminum Square Affixed In The Middle Of The Rectangular Beam Of Formed Aluminum. The Concealed Leds Illuminate The Mounting Plane Creating Pool Of Light On The Wall. Vesta Can Be Dimmed And Is Available In Three Different Finishes: Black Or White Powder Coating And Brushed Nickel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6W LED Bulb J-Type T3 78mm 120V R7S - 4K Double End 200 Degree Beam (S11221)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (S3773)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- KUZCO LIGHTING Arbour - Wall Sconce Machined Metal Electro-Plated And Powder Coat Finish (WS23018-BN)
- SONNEMAN Short LED Sconce (2724.98-WL)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 2 Light Bathroom Vanity Fixture (W0376)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- Kuzco Lighting Sconces