Shop All Outdoor Flushmount Lights
Kuzco Lighting
High Powered LED Exterior Surface Mount Fixture
Mfr # EW1406-GY
Zoro # G411303513
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuzco Lighting
- MFR # EW1406-GY
- Zoro # G411303513
- UPC # 691759023374
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
High Powered Wall Or Ceiling Surface Mount Exterior Fixture Square Die-Cast Aluminum Housing Available In Powder Coated Black Or Grey Finishes. Square Frustum Shaped White 5Va Acrylic Diffuser Concealed Inside Is Our 120V Ac Led Technology 9W 3000K With 200* Delivered Lumens Fully Dimmable. Certified Etl Wet Location Listed And Is Available In Three Different Sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C6 MLT 300CT (47986-71)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- SYLVANIA T5 Fluorescent 40Pk (FP28/835/ECO)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- KUZCO LIGHTING Dorian Black Garden Lighting (EG26718-BK)
- AFX Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel (EVYW0408LAJD2SN)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- INTENSE Solid Copper In-Ground Well Light with Eyelid, Copper (IN2563091)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- Kuzco Lighting Outdoor Flushmount Lights