Shop All Outdoor Flushmount Lights
Kuzco Lighting
High Powered LED Exterior Rated Round Surface Mount Fixture
Mfr # EW1811-GY
Zoro # G511303352
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuzco Lighting
- MFR # EW1811-GY
- Zoro # G511303352
- UPC # 691759023657
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
High Powered Led Exterior Ceiling Or Wall Mount Fixture Die-Cast Aluminum Housing Molded Into A Round Shape In Powder Coated Black Or Grey Finishes. Concealed Inside Is Our 120V Ac Led Technology Which Radiates An Even Light Though A 5Va Segmental Dome Shaped White Acrylic Diffuser; 14.5W 3000K With 380* Delivered Lumens Fully Dimmable. Certified Etl Wet Location Listed And Is Available In Four Different Sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 29W, 120/277V (GEC213-MVPS-3W)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in (LED/DR/D2L/HW)
- BULBRITE 35- Watt Equivalent DJD Dimmable Twist & Lock Bi-Pin LED Light Bulb Soft White Light 2900K , 5PK (860644)
- SIGNIFY LED, 5.5 W, B11, Medium Screw (E26) (5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- KUZCO LIGHTING Dorian Black Garden Lighting (EG26718-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- DABMAR LIGHTING 150 watt Maximum In-Ground Well Light with Grill (P-GRL-FG4400)
- VAXCEL Outland 12in Long Arm Outdoor Light Iron (T0351)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- Kuzco Lighting Outdoor Flushmount Lights