Shop All Deck Hardware
Kuuma Products
Kuuma Profile 150 Gas Grill - 9,000BTU w/Regulator
Mfr # 58121
Zoro # G603077031
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuuma Products
- MFR # 58121
- Zoro # G603077031
- UPC # 14717581219
- Country of Origin Thailand
- Category Deck Hardware
Description
Profile 150 Gas Grill
The Kuuma Profile 150 Grill is the perfect portable grill for the chef with limited storage space. Its compact size is perfect for when space is at a premium. Profile grills can be easily transported and can also be mounted to any Kuuma rail, rod or pedestal mount.
Features:
The Kuuma Profile 150 Grill is the perfect portable grill for the chef with limited storage space. Its compact size is perfect for when space is at a premium. Profile grills can be easily transported and can also be mounted to any Kuuma rail, rod or pedestal mount.
Features:
- 24"L x 10"D x 8"H
- Weight: 12lbs
- BTU: 9,000
- Cooking Surface Area: 145 square inches
- Designed for high pressure propane
- Disposable or larger refillable tanks
- 1" - 20 Throwaway Cylinder Threads
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- MASTERCOOL DIE INJECTOR 1/4" SQ 2OX (ME92376)
- TRIDENT HOSE Trident 1281006 Split Wire Conduit 1" X 50Ft; Black (1281006)
- PRESTONE 15 oz Windshield Washer Bottle (AS240)
- KUUMA PRODUCTS Adjustable Rod Holder Mount (58196)
- KUUMA PRODUCTS Kuuma Mount Adapter f/Pontoon Boats (58197)
- KUUMA PRODUCTS Pedestal Grill Mount (58184)
- KUUMA PRODUCTS Kuuma Elite 316 Gas Grill (58173)
- LENCO Electric Hatch Lift (20764001)
- ATTWOOD MARINE Attwood Stainless Steel Scupper Valve Barbed - 1-1/2in Hose Size (66553-3)
- SHAKESPEARE 4365 Straight Mount (4365)
- Kuuma Products Deck Hardware