Shop All Marine Pumps & Plumbing
Kuuma Products
Kuuma Low Pressure Valve and Orifice
Mfr # 58270
Zoro # G010633653
$67.29
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
- Brand Kuuma Products
- MFR # 58270
- Zoro # G010633653
- UPC # 14717582704
- Country of Origin Taiwan, Province of China
- Category Marine Pumps & Plumbing
Description
Low Pressure Valve Orifice Replaces the existing regulator on your Kuuma Grill with a valve that works with Low Pressure Gas LPG. Compatible With: Kuuma Model # 58131 Kuuma Model # 58133 Kuuma Model # 58140 Kuuma Model # 58141 Kuuma Model # 58122 Features: Includes a 3/8 male flare fitting Includes a male quick connect fitting - *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- KEX TIRE REPAIR MX Radial Repair (KEXKX-MX20)
- BLUE SEA SYSTEMS Blue Sea Systems 2702-BSS DualBus 100A BusBar - 10 Circuit (2702-BSS)
- VALVOLINE Motor Oil, 1 qt. Size, SAE 40 SAE Grade (822390)
- DB ELECTRICAL Alternator For Hyster Various 8-97088-707-0 Lr145-710 1361137 3068341 (400-44125)
- KUUMA PRODUCTS Kuuma 6 Gallon Water Heater - 120V Front Heat Exchange Front Back Mount (11811)
- WHITECAP Chain & Rope Deck Pipe 3-7/8" x 2-1/2" Opening (6008HC)
- RIDGID RIDGID 43647 Inner Core Cable, 100'L x 5/8"W Cables For Use W/k-6200, K-750, & K-7500 Drum Machines (43647)
- RULE Pump, Sensor Utility, 1/4 HP, 110V (A53S)
- JOHNSON PUMP Cartridge Aerator 750 GPH 90Intake - 12V (38703)
- JABSCO Impeller Kit - 8 Blade - Nitrile - 1- " Diameter (14750-0003-P)
- VALTERRA COUPLER, 1/2IN BARB X 1/2IN BARB (RF845)
- Kuuma Products Marine Pumps & Plumbing