Shop All Fishing Supplies
Kuuma Products
Kuuma Fish Bag - 150 Quart
Mfr # 50182
Zoro # G802943175
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuuma Products
- MFR # 50182
- Zoro # G802943175
- UPC # 14717501828
- Country of Origin Thailand
- Category Fishing Supplies
Description
Fish Bag - 150 Quart
Kuuma’s Fish Bags help keep your fish cold during extended fishing trips. They are made of durable, TPU-coated nylon and are heavily insulated with .5-inch polyurethane closed cell foam. Each bag features a drain plug to drain excess water. For easy carrying, the bag features a middle handle as well as a loop on both ends.
Size: 150 quarts. Bag measures: 60-inches long x 24-inches tall x 12-inches wide.
Features:
- Keeps your Fish Cold: Helps keep your fish cold during extended fishing trips
- Heavily Insulated: Insulated with .5-inch polyurethane closed cell foam
- Material: Made of durable TPU-coated 840D puncture resistant nylon
- Size: 150 qt. fish bag; measures: 60-inches long x 24-inches tall x 12-inches wide
- Includes a Drain Plug: To drain excess water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Monster Hose 3/8" with QC - 50 (41071)
- SUNBELT Belt, Deck 48 0" x0" x0" (A-95405012A)
- MAKITA 12" Saw Chain 3/8" LP, .043" (E-02440)
- LOGO BRANDS Memphis Round Table (168-31)
- KUUMA PRODUCTS 60Rod Holder Grill Mount (58180)
- TACO METALS TACO Tele Center Rigger Poles, 12' Black (OC-0432BKA116)
- RAPALA X-Rap® Magnum® Xtreme 6-1/4 HD Wahoo UV (XRMAGXT160HDWHU)
- PLANO 4 By 3600 Stowaway Rack System (136400)
- MATE SERIES Ss Rod & Cup Holder 0 Degree Drain W/ (C1000D)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 7/8 in. or 1 in., w/Sleeve and Hex Key (53770)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag, Green (154259ZGU)
- Kuuma Products Fishing Supplies