Shop All Marine Pumps & Plumbing
Kuuma Products
Kuuma - 6 Gallon Water Heater - 120V
Mfr # 11812
Zoro # G112313330
original price:
$424.99
5% off
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuuma Products
- MFR # 11812
- Zoro # G112313330
- UPC # 14717118125
- Country of Origin Unknown
- Category Marine Pumps & Plumbing
Description
11812 - 6 Gallon Water Heater - 120V Kuuma's Premium 6 Gallon Water Heater is perfect for a new installation or as a replacement to an existing water heater. Constructed of corrosion-resistant, marine-quality aluminum and heats water with the use of an electrical power or integrated heat exchanger. Features: Ignition protected controls Mounting tabs Manual reset Technical Specifications: Capacity - 6 Gallon Electrical Input - 120V Orientation - Horizontal Mounting Brackets - Front and Rear Heating Source - Rear heat exchange Maximum Water Temperature - 210 degreesF T, P Valve Type - 100psi and 210 degrees F Wiring Configuration - L1 and N Dimensions W x H x D - 13-3/4in x 13-5/8in x 19-3/4in *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA 14-Gauge Red Primary Wire, 500' Spool (PWRD14500)
- BALDWIN FILTERS Air Filter, Design Rectangular, 8-13/32" W (PA32000)
- GROTE Pigtail for H13/9008 Bulb (84-1085)
- STRONG ARM Universal Lift Support, 6916 (6916)
- KUUMA PRODUCTS Kuuma 6 Gallon Water Heater - 120V Front Heat Exchange Front Back Mount (11811)
- SHURFLO REVOLUTION™ 4008 SERIES PUMP (SHURFLO) (4008-101-E65)
- THETFORD STYLE LITE/PLUS PEDAL CBLE KIT (34106)
- FLAIR-IT Flair-It 51125 BestPEX Brass Male Adapter - 3/4" x 3/4" MPT (51125)
- VALTERRA CHECK VALVE, 1/2IN, BRASS, MPT X FPT, LF, BULK (P23402LF)
- JABSCO .65L Mini Accumulator Tank w/Internal Bladder (30573-0003)
- ALBIN PUMP MARINE General Purpose Pump FIP F4 (12 GPM) - 12V (04-01-005)
- Kuuma Products Marine Pumps & Plumbing