Shop All Marine Pumps & Plumbing
Kuuma Products
Kuuma - 6 Gallon Water Heater - 120V
Mfr # 11810
Zoro # G212313322
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuuma Products
- MFR # 11810
- Zoro # G212313322
- UPC # 14717118101
- Country of Origin Unknown
- Category Marine Pumps & Plumbing
Description
11810 - 6 Gallon Water Heater - 120V Kuuma's Premium 6 Gallon Water Heater is perfect for a new installation or as a replacement to an existing water heater. Constructed of corrosion-resistant, marine-quality aluminum and heats water with the use of an electrical power or integrated heat exchanger. Features: Ignition protected controls Mounting tabs Manual reset Technical Specifications: Capacity - 6 Gallon Electrical Input - 120V Orientation - Horizontal Mounting Brackets - Side and Side Heating Source - Front heat exchange Maximum Water Temperature - 210 degreesF T, P Valve Type - 100psi and 210 degrees F Wiring Configuration - L1 and N Dimensions W x H x D - 15-5/8in x 13-5/8in x 19-3/8in *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A63181 PurolatorONE Advanced Air Filter (A63181)
- PERFORMANCE TOOL Cooling System Pressure Tester Kit (W89733)
- ATTWOOD MARINE Cooler Mounting Kit (14137-7)
- MCGARD LUG NUT PACKAGED/4 12X1.5 CONE (64002)
- KUUMA PRODUCTS Kuuma 6 Gallon Water Heater - 120V Front Heat Exchange Front Back Mount (11811)
- T-H MARINE 12V Pump Only For Pro-Air System Livewell Aeration (PAP1DP)
- CAMCO RV SEWER HOSE STORAGE CAPS (1 BAYONET, 4IN1 CAP) (39753)
- RULE Tournament Series Replacement Motor Cartridge Only (45DR)
- ALBIN PUMP MARINE Toilet Standard Electric EVO Compact Low - 12V (07-02-008)
- WHALE WATER SYSTEMS Seaward F600W 120V AC 6 Gallon Water Heater w Front Heat Exchanger, Wht (F600W)
- JABSCO Jabsco Par-Max 1 Water Pressure Pump - 12V - 1 GPM - 35 PSI (42630-3512-3C)
- Kuuma Products Marine Pumps & Plumbing