Shop All Marine Pumps & Plumbing
Kuuma Products
Kuuma - 20 Gallon Water Heater - 240V
Mfr # 11881
Zoro # G712313334
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuuma Products
- MFR # 11881
- Zoro # G712313334
- Country of Origin Unknown
- Category Marine Pumps & Plumbing
Description
11881 - 20 Gallon Water Heater - 240V Kuuma's Premium 20 Gallon Water Heater is perfect for a new installation or as a replacement for an existing water heater. Constructed of corrosion-resistant, marine-quality aluminum and heats water with the use of electrical power or an integrated heat exchanger. Features: Ignition protected controls Mounting tabs Manual reset Technical Specifications: Capacity - 20 Gallon Electrical Input - 240V Orientation - Horizontal Mounting Brackets - Front and Rear Heating Source - Front heat exchange Maximum Water Temperature - 210 degreesF T, P Valve Type - 100psi and 210 degrees F Wiring Configuration - L1 and N Dimensions W x H x D - 16-1/4in x 16-1/4in x 34-1/8in *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model E, Tan (20-087-122401-00)
- WONDERGEL/ PURPLE Purple Back Seat Cushion (PSCBCK01)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- BUYERS PRODUCTS P.T.O. Connection Kit (BPT)
- KUUMA PRODUCTS Kuuma 6 Gallon Water Heater - 120V Front Heat Exchange Front Back Mount (11811)
- JABSCO Jabsco Maxi Puppy 3000 12V Flexible Impeller Pump (23610-3003)
- JOHNSON PUMP Bilge Switches Automatic Float Switch (26014)
- AUTO USA 233514 Suburban Magnesium Water Heater Anode Rod (AU2605760)
- ATTWOOD MARINE Attwood Scupper Valve (3876-3)
- FORESPAR PERFORMANCE PRODUCTS MF 843 Vented Loop - 5/8" (903003)
- SEACHOICE 23613 Premium Single Wire Hardwall Water Hose - 100 Series1-1/8 x 12-1/2' (100-1184)
- Kuuma Products Marine Pumps & Plumbing