Shop All Marine Pumps & Plumbing
Kuuma Products
Kuuma - 11 Gallon Water Heater - 240V
Mfr # 11850
Zoro # G412313337
original price:
$599.99
10% off
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kuuma Products
- MFR # 11850
- Zoro # G412313337
- UPC # 14717118507
- Country of Origin Unknown
- Category Marine Pumps & Plumbing
Description
11850 - 11 Gallon Water Heater - 240V Kuuma's Premium 11 Gallon Water Heater is perfect for a new installation or as a replacement to an existing water heater. Constructed of corrosion-resistant, marine-quality aluminum and heats water with the use of an electrical power or integrated heat exchanger. Features: Ignition protected controls Mounting tabs Manual reset Technical Specifications: Capacity - 11 Gallon Electrical Input - 240V Orientation - Horizontal Mounting Brackets - Side to Side Heating Source - Front heat exchange Maximum Water Temperature - 210 degreesF T, P Valve Type - 100psi and 210 degrees F Wiring Configuration - L1 and N Dimensions W x H x D - 18-7/8in x 16-1/4in x 21-5/8in *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Nylon Tubing 1/4"Odx 100' Coil Black (020064)
- ANCHOR INDUSTRIES Ford V8 5.8 68-56/Linc V8 7.0 65-58/Merc Motor Mount, 2141 (2141)
- VELVAC Push-Lock, Union Tee, 1/2" (016980)
- BILSTEIN Ford E250 12-03/E250 Econoline 02-92 Shock Absorber, 33-187570 (33-187570)
- KUUMA PRODUCTS Kuuma 6 Gallon Water Heater - 120V Front Heat Exchange Front Back Mount (11811)
- RULE Hi-Water Bilge Alarm (33ALA)
- SHURFLO Livewell 600 Pump - 12 VDC, 600 GPH (357-013-10)
- JOHNSON PUMP Accumulator Tank 1/2" Hose Barb (09-46839-01)
- CAMCO EvoFlex Drinking Water Hose, 10' (22592)
- GOULDS WATER TECHNOLOGY Dewatering Pump, 1 HP, 115V, 9.8A (2DW1011)
- GROCO GROCO ARG-1000 Series 1" Raw Water Strainer w/Monel Basket (ARG-1000)
- Kuuma Products Marine Pumps & Plumbing