Shop All Electric Water Heaters
Kuuma Products
Kuuma, 11 Gallon Water Heater, 120V
Mfr # 11842
Zoro # G508640484
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kuuma Products
- MFR # 11842
- Zoro # G508640484
- UPC # 14717118422
- Country of Origin United States
- Category Electric Water Heaters
Description
11842 - 11 Gallon Water Heater - 120V Kuuma's Premium 11 Gallon Water Heater is perfect for a new installation or as a replacement to an existing water heater. Constructed of corrosion-resistant, marine-quality aluminum and heats water with the use of an electrical power or integrated heat exchanger. Features: Ignition protected controls Mounting tabs Manual reset Technical Specifications: Capacity - 11 Gallon Electrical Input - 120V Orientation - Horizontal Mounting Brackets - Front and Rear Heating Source - Rear heat exchange Maximum Water Temperature - 210°F T P Valve Type - 100psi and 210° F Wiring Configuration - L1 and N Dimensions W x H x D - 16-1/4 in. x 16-1/4 in. x 23-1/4 in. *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Tee, 3/4x1/2", 125, Brz Nl (4385005740)
- DANCO Stem Kohler 1C-3C Ll (9D0015802E)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-8-MA16)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-209)
- EEMAX Mini Tank Water Heater, Freestanding, 120V AC, 2.6 gal, 1,440 W, Single Phase, 17 in H, 150 psi Max (EMT2.5)
- WAI WELA WM-2.5 Mini Tank Water Heater, 2.5 Gallon (WA98669)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (88H-40D)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES120-18-G)
- CHRONOMITE LABS 4 gal, Electric Mini Tank Water Heater, 110/120V, Single Phase (CMT-4.0)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-TB)
- RHEEM 50 gal, Electric Water Heater, 208V, Single, Three Phase (ELD52-TB)
- Kuuma Products Electric Water Heaters