Shop All Portable Coolers
Kuuma Products
33 Quart Soft-Sided Cooler With Sealing Zipper
Mfr # 58359
Zoro # G4662008
product price: $223.99
/ea
Free Shipping & Returns
$223.99
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
- Brand Kuuma Products
- MFR # 58359
- Zoro # G4662008
- UPC # 14717583596
- Country of Origin Thailand
- Category Portable Coolers
Description
33 Quart Soft-Sided Cooler w/Sealing Zipper - Waterproof Coated Nylon. The Kuuma Soft-Sided Cooler is a lightweight option when you need to keep things chilled on the go. The closed cell foam insulation provides all day cold without all the bulk. Sealing zipper prevents spills and allows for better loading & access to cooler contents. The Kuuma Soft-Sided Cooler has three different carrying options: the handle grips on each side, the tote straps in the middle, and a long shoulder strap that is removable when you don' t want it. The rugged, waterproof shell is constructed of PU coated 840D nylon material. Each option is reinforced with double-stitching for strength and durability.. Features: Lightweight, durable cooler designed for being on-the-go. Closed Cell foam insulation keeps ice colder, longer . Sealing zipper prevents spills and allows for better loading & access to cooler contents . 3 carrying options with ultra-tough straps and double-stitching . Shell constructed of PU coated 840D nylon material is waterproof and puncture resistant.
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
- CHAMPION SPORTS Leather Medicine Ball, 5 kg, 11" D (MB11)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (540394)
- CAMP CHEF GREASE CUP ALUM 5PK (SGCUPF)
- MTD Gear-Spur 44T (717-1585)
- IGLOO 16qt Blue Roller Cooler (34825)
- CHAMPIONOLER 4600CFM SideDuct Cooler (4001 SD)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MT45F-U1-P)
- IGLOO PARTY BAR (00034413)
- ENGEL Marine Chest Cooler, 48 qt. Capacity (ENG50-G)
- K2 - SUMMIT SERIES 70 qt Summit Steel, Grey (S70G)
- IGLOO WATER COLR CHARCOAL 2QT (31317)
- Kuuma Products Coolers & Hydration Packs