Kutol Products

GEC™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GEC™ AUTOMATIC DISPENSER FOR FOAM HAND SOAP/SANITIZER - WHITE/GRAY GEC™ AUTOMATIC DISPENSERS ARE IDEAL FOR USE IN OFFICES, SCHOOLS, WAREHOUSES, FOOD SERVICE FACILITIES, MANUFACTURING, AND MORE. DURABLE PLASTIC CONSTRUCTION. LARGE SITE WINDOW ALLOWS FOR EASY REFILL, AND CAN BE USED TO DISPLAY EASY-TO-SLIDE PRODUCT IDENTIFICATION WINDOW CARDS (INCLUDED). TOP DISPENSING TECHNOLOGY REDUCES RISK OF LEAKING VALVES. AUTOMATIC, HANDS FREE OPERATION FOR IMPROVED HAND HYGIENE. QUIET, POWERFUL BATTERY-OPERATED DISPENSER USES FOUR C BATTERIES (INCLUDED) FOR LONGER LIFE. HIGH 1250ML CAPACITY DISPENSER HELPS REDUCE MAINTENANCE, AND DISPENSES ONLY 0.75ML PER ACTIVATION TO REDUCE WASTE. SENOR TURNS GREEN WHEN DISPENSING, AND RED WHEN BATTERIES ARE LOW. BATTERY-SAVING SLEEP MODE AFTER 30 MINUTES OF NON-USE. ADA COMPLIANT WITH A SECURED LOCKING OPTION. MOUNTS EASILY TO WALL WITH ADHESIVE BACKING OR MOUNTING HARDWARE (INCLUDED). WHITE/GRAY COLOR FINISH. FOR USE WITH GEC™ HAND SOAP & SANITIZER REFILLS ONLY (SOLD SEPARATELY). NOTE ON REFILL INSTALLATION: PLACE BOTTOM OF THE REFILL POUCH IN THE DISPENSER FIRST, ENSURING THAT THE ENTIRE POUCH IS TUCKED INTO THE DISPENSER, THEN SNAP THE NOZZLE INTO THE COLLAR AND CLOSE THE COVER.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.